Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBFEWASH516114P10 Washer 5/16 Bolt 18-8 Stainless Steel 1-1/4 Outside Diameter PK10 | AH7CMY 36RK44

FOREVERBOLT FBFEWASH516114P10 Fender Washer, 5/16 In Fits Bolt Size, Oversized, 11/32 In I.D., NL-19, 0.05 In Thk., 10 Pk

Item: AH7CMY Model: FBFEWASH516114P10Cross Ref: 36RK44
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFender Washer
ColorSilver
FinishNL-19
Fits Bolt Sizes5/16"
GradeGrade 18-8
HardnessRockwell B70
Inside Dia.11/32"
MaterialStainless Steel
Outside Dia.1 1/4"
System Of MeasurementImperial
Thickness0.05"
Thickness Tolerance-0.01" to +0.01"
Washer TypeOversized Washer

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)8.13
Ship width (cm)3.81
Country of OriginCN

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorPkg. Qty.Price
FOREVERBOLT FBFEWASH141P25 Washer 1/4 Bolt 18-8 Stainless Steel 1 Outside Diameter PK25 | AH7CMU 36RK40 FBFEWASH141P251/4"9/32"1"0.05"-0.01" to +0.01"Rockwell B70Silver25€18.47
FOREVERBOLT FBFEWASH14114P25 Washer 1/4 Bolt 18-8 Stainless Steel 1-1/4 Outside Diameter PK25 | AH7CMV 36RK41 FBFEWASH14114P251/4"9/32"1 1/4"0.05"-0.01" to +0.01"Rockwell B70Silver25€23.10
FOREVERBOLT FBFEWASH14112P25 Washer 1/4 Bolt 18-8 Stainless Steel 1-1/2 Outside Diameter PK25 | AH7CMW 36RK42 FBFEWASH14112P251/4"9/32"1 1/2"1/16"-0.01" to +0.01"Rockwell B70Silver25€28.17
FOREVERBOLT FBFEWASH142P10 Washer 1/4 Bolt 18-8 Stainless Steel 2 Outside Diameter PK10 | AH7CMX 36RK43 FBFEWASH142P101/4"9/32"2"1/16"-0.01" to +0.01"Rockwell B70Silver10€22.17
FOREVERBOLT FBFEWASH516112P10 Washer 5/16 Bolt 18-8 Stainless Steel 1-1/2 Outside Diameter PK10 | AH7CMZ 36RK45 FBFEWASH516112P105/16"11/32"1 1/2"1/16"-0.01" to +0.01"Rockwell B70Silver10€16.13
FOREVERBOLT FBFEWASH38114P10 Washer 3/8 Bolt 18-8 Stainless Steel 1-1/4 Outside Diameter PK10 | AH7CNA 36RK46 FBFEWASH38114P103/8"13/32"1 1/4"0.05"-0.01" to +0.01"Rockwell B70Silver10€12.01
FOREVERBOLT FBFEWASH38112P10 Washer 3/8 Bolt 18-8 Stainless Steel 1-1/2 Outside Diameter PK10 | AH7CNB 36RK47 FBFEWASH38112P103/8"13/32"1 1/2"1/16"-0.01" to +0.01"Rockwell B70Silver10€14.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBFEWASH516114P10 Fender Washer, 5/16 In Fits Bolt Size, Oversized, 11/32 In I.D., NL-19, 0.05 In Thk., 10 Pk
€17.74 /unit