Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBCPM12P5 Coupling Nut, 36mm Length, M12-1.75 Thread Size, 18-8 Grade | CG8VKJ 53ME87

FOREVERBOLT FBCPM12P5 Coupling Nut, 36mm Length, M12-1.75 Thread Size, 18-8 Grade

Item: CG8VKJ Model: FBCPM12P5Cross Ref: 53ME87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.51 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Nut
Fastener Thread TypeMetric
GradeGrade 18-8
Hex Width19 mm
Length36 mm , 36"
MaterialStainless Steel
Nut TypeCoupling Nut
Pack SizeSmall Pack
StyleCoupling Nut
System Of MeasurementMetric
Thread DirectionRight Hand
Thread StyleFully Threaded
Thread TypeMetric
TypeCoupling
Width Across Flats19 mm
Dimensional StandardsDIN 6334
FinishNL-19
Material Grade/class18-8
Overall Length36 mm
Thread SizeM12 x 1.75

Shipping Info:

Ship weight (kg) 0.297
Country of OriginCN

Product Variants

ProductModelThread SizeWidth Across FlatsGradeMaterialStyleThread DirectionNut TypeTypePkg. Qty.Price
FOREVERBOLT FB3CP1024P3 Coupling Nut, 3/4 Inch Length, #10-24 Thread Size, A4 Grade | CG8VDB 53MF10 FB3CP1024P3-3/8"Grade A4Stainless SteelCoupling NutRight HandCoupling NutCoupling3€52.71
FOREVERBOLT FB3CP1032P3 Coupling Nut, 3/4 Inch Length, #10-32 Thread Size, A4 Grade | CG8VDC 53MF09 FB3CP1032P3-3/8"Grade A4Stainless SteelCoupling NutRight HandCoupling NutCoupling3€55.24
FOREVERBOLT FB3CP1213P3 Coupling Nut, 1-1/4 Inch Length, 1/2-13 Thread Size, A4 Grade | CG8VDD 53MF15 FB3CP1213P31/2"-135/8"Grade A4Stainless SteelCoupling NutRight HandCoupling NutCoupling3€53.94
RFQ
FOREVERBOLT FB3CP1420P3 Coupling Nut, 7/8 Inch Length, 1/4-20 Thread Size, A4 Grade | CG8VDE 53MF11 FB3CP1420P31/4"-203/8"Grade A4Stainless SteelCoupling NutRight HandCoupling NutCoupling3€39.49
RFQ
FOREVERBOLT FB3CP18 Coupling Nut, 2-1/2 Inch Length, 1-8 Thread Size, A4 Grade | CG8VDF 53MF19 FB3CP18-1 3/8"Grade A4Stainless SteelCoupling NutRight HandCoupling NutCoupling1€203.01
FOREVERBOLT FB3CP3410 Coupling Nut, 2 Inch Length, 3/4-10 Thread Size, A4 Grade | CG8VDG 53MF17 FB3CP34103/4"-101"Grade A4Stainless SteelCoupling NutRight HandCoupling NutCoupling1€64.86
FOREVERBOLT FB3CP3816P3 Coupling Nut, 1-1/8 Inch Length, 3/8-16 Thread Size, A4 Grade | CG8VDH 53MF13 FB3CP3816P33/8"-161/2"Grade A4Stainless SteelCoupling NutRight HandCoupling NutCoupling3€47.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBCPM12P5 Coupling Nut, 36mm Length, M12-1.75 Thread Size, 18-8 Grade
€97.51 /pack