Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FB3LKWM16P10 Split Lock Washer, 316 Stainless Steel, M16 Size, 3.5mm Thickness, Standard Type | CG8VFY 53MF73

FOREVERBOLT FB3LKWM16P10 Split Lock Washer, M16 Fits Bolt Size, 27.4 mm O.D., 3.5 mm Thk., Gr. 316, 10 Pk

Item: CG8VFY Model: FB3LKWM16P10Cross Ref: 53MF73
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorSilver
FinishNL-19
Fits Bolt SizesM16
GradeGrade 316
HardnessRockwell C35
Inside Dia.16.2 mm
MaterialStainless Steel
Outside Dia.27.4 mm
System Of MeasurementMetric
Thickness3.5 mm
Thickness Tolerance-0.2 mm to +0.2 mm
TypeSplit Lock
Dimensional StandardsANSI B18.21.1
For Screw SizeM16
Inside Diameter16.2 mm
Lock Washer TypeSplit Lock
Material Grade/class316
Maximum Thickness3.5 mm
Minimum Thickness3.5 mm
Outside Diameter27.4 mm
Rockwell HardnessC35

Shipping Info:

Ship weight (kg) 0.09
Country of OriginUS

Product Details:

    • Fastening, Metalworking

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorPkg. Qty.Price
FOREVERBOLT FB3LKW10P100 Split Lock Washer, 316 Stainless Steel, #10 Size, 0.047 Inch Thick, Standard Type | CG8VFH 53MF77 FB3LKW10P100#100.193"0.334"0.047"-0.005" to +0.005"Rockwell C35Silver100€47.30
FOREVERBOLT FB3LKW12P25 Split Lock Washer, 316 Stainless Steel, 1/2 Inch Size, 0.125 Inch Thickness | CG8VFJ 53MF82 FB3LKW12P251/2"0.502"0.869"1/8"-0.005" to +0.005"Rockwell C35Silver25€38.69
FOREVERBOLT FB3LKW14P100 Split Lock Washer, 316 Stainless Steel, 1/4 Inch Size, 0.062 Inch Thickness | CG8VFK 53MF78 FB3LKW14P1001/4"0.252"0.487"1/16"-0.005" to +0.005"Rockwell C35Silver100€50.95
FOREVERBOLT FB3LKW1P5 Split Lock Washer, 316 Stainless Steel, 1 Inch Size, 0.25 Inch Thick, Standard Type | CG8VFL 53MF86 FB3LKW1P51"1.003"1.652"1/4"-0.005" to +0.005"Rockwell C35Silver5€40.10
FOREVERBOLT FB3LKW34P20 Split Lock Washer, 316 Stainless Steel, 3/4 Inch Size, 0.188 Inch Thickness | CG8VFM 53MF84 FB3LKW34P203/4"0.753"1.264"3/16"-0.005" to +0.005"Rockwell C35Silver20€54.78
FOREVERBOLT FB3LKW38P50 Split Lock Washer, 316 Stainless Steel, 3/8 Inch Size, 0.094 Inch Thickness | CG8VFN 53MF80 FB3LKW38P503/8"0.377"17/25"3/32"-0.005" to +0.005"Rockwell C35Silver50€44.31
FOREVERBOLT FB3LKW516P50 Split Lock Washer, 316 Stainless Steel, 5/16 Inch Size, 0.078 Inch Thickness | CG8VFP 53MF79 FB3LKW516P505/16"0.314"0.583"0.0781"-0.005" to +0.005"Rockwell C35Silver50€40.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FB3LKWM16P10 Split Lock Washer, M16 Fits Bolt Size, 27.4 mm O.D., 3.5 mm Thk., Gr. 316, 10 Pk
€21.90 /pack