Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FB3HEXNM20P10 Hex Nut, M20-2.50 Thread Size, A4 Grade | CG8VFB 53ME35

FOREVERBOLT FB3HEXNM20P10 Hex Nut, M20x2.5 Thread Size, SS, 14.8 mm Ht., 30 mm Wd., Gr. 316, 10 Pk

Item: CG8VFB Model: FB3HEXNM20P10Cross Ref: 53ME35
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.06 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishNL-19
GradeGrade 316
Height14.8 mm
MaterialStainless Steel
Nut TypeStandard Hex
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM20 x 2.5
Thread TypeMetric
Width30 mm
Hex Height14.8 mm
Hex TypeStandard Hex
Hex Width30 mm
RemovableYes
Resistance PropertiesCorrosion Resistant
Thread Pitch2.5 mm

Shipping Info:

Ship weight (kg) 0.558
Country of OriginTaiwan

Product Variants

ProductModelThread SizeHeightNut TypeThread TypeThread DirectionMaterialGradeFinishPkg. Qty.Price
FOREVERBOLT FB3HEXN1024P50 Hex Nut, #10-24 Thread Size, 316 Grade | CG8VEJ 53ME39 FB3HEXN1024P50#10-241/8"Standard Hex-Right HandStainless SteelGrade 316NL-1950€61.74
FOREVERBOLT FB3HEXN1032P50 Hex Nut, 10-32 Thread Size, 316 Grade | CG8VEK 53ME38 FB3HEXN1032P50#10-321/8"Standard Hex-Right HandStainless SteelGrade 316NL-1950€61.74
FOREVERBOLT FB3HEXN1213P25 Hex Nut, 1/2-13 Thread Size, 316 Grade | CG8VEL 45NZ83 FB3HEXN1213P251/2"-137/16"Standard Hex-Right HandStainless SteelGrade 316NL-1925€52.22
FOREVERBOLT FB3HEXN1420P50 Hex Nut, 1/4-20 Thread Size, 316 Grade | CG8VEM 45NZ79 FB3HEXN1420P501/4"-207/32"Standard Hex-Right HandStainless SteelGrade 316NL-1950€46.82
FOREVERBOLT FB3HEXN18P5 Hex Nut, 1-8 Thread Size, 316 Grade | CG8VEN 45NZ87 FB3HEXN18P51"-855/64"Standard Hex-Right HandStainless SteelGrade 316NL-195€45.11
FOREVERBOLT FB3HEXN3410P20 Hex Nut, 3/4-10 Thread Size, 316 Grade | CG8VEP 45NZ85 FB3HEXN3410P203/4"-1041/64"Standard Hex-Right HandStainless SteelGrade 316NL-1920€89.69
FOREVERBOLT FB3HEXN3816P50 Hex Nut, 3/8-16 Thread Size, 316 Grade | CG8VEQ 45NZ81 FB3HEXN3816P503/8"-1621/64"Standard Hex-Right HandStainless SteelGrade 316NL-1950€64.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FB3HEXNM20P10 Hex Nut, M20x2.5 Thread Size, SS, 14.8 mm Ht., 30 mm Wd., Gr. 316, 10 Pk
€67.06 /pack