Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FB3HEXB34104 Hex Head Cap Screw 3/4-10x4 Stainless Steel Non Grade NL-19(R) | AH7CEW 36RH79

FOREVERBOLT FB3HEXB34104 Hex Head Cap Screw, 3/4 In - 10 Thread Size, SS, 4 In Lg., 15/32 In Head Ht.

Item: AH7CEW Model: FB3HEXB34104Cross Ref: 36RH79
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishNL-19
GradeGrade 316
HardnessRockwell B80
Head Height15/32"
Head TypeHex
Head Width1 1/8"
Length4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Drive Size1 1/8"
Fastener Length4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A4
Minimum Thread Length1 3/4"
Overall Length4"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.3
Ship length (cm)12.7
Ship width (cm)7.62
Country of OriginIN

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FOREVERBOLT FB3HEXB34102P5 Hex Head Cap Screw 3/4-10x2 Stainless Steel Non Grade NL-19(R) PK5 | AH7CEK 36RH69 FB3HEXB34102P5Fully ThreadedRight HandHexRockwell B803/4"-10Stainless SteelNL-19Coarse5€56.21
FOREVERBOLT FB3HEXB3410212 Hex Head Cap Screw 3/4-10x2-1/2 Stainless Steel Non Grade NL-19(R) | AH7CEM 36RH71 FB3HEXB3410212Fully ThreadedRight HandHexRockwell B803/4"-10Stainless SteelNL-19Coarse1€15.70
FOREVERBOLT FB3HEXB3410212P5 Hex Head Cap Screw 3/4-10x2-1/2 Stainless Steel Non Grade NL-19 PK5 | AH7CEN 36RH72 FB3HEXB3410212P5Fully ThreadedRight HandHexRockwell B803/4"-10Stainless SteelNL-19Coarse5€62.01
FOREVERBOLT FB3HEXB34103 Hex Head Cap Screw 3/4-10x3 Stainless Steel Non Grade NL-19(R) | AH7CEQ 36RH74 FB3HEXB34103Partially ThreadedRight HandHexRockwell B803/4"-10Stainless SteelNL-19Coarse1€17.64
FOREVERBOLT FB3HEXB3410314 Hex Head Cap Screw 3/4-10x3-1/4 Stainless Steel Non Grade NL-19(R) | AH7CER 36RH75 FB3HEXB3410314Partially ThreadedRight HandHexRockwell B803/4"-10Stainless SteelNL-19Coarse1€19.90
FOREVERBOLT FB3HEXB3410312 Hex Head Cap Screw 3/4-10x3-1/2 Stainless Steel Non Grade NL-19(R) | AH7CEU 36RH77 FB3HEXB3410312Partially ThreadedRight HandHexRockwell B803/4"-10Stainless SteelNL-19Coarse1€21.33
FOREVERBOLT FB3HEXB34105 Hex Head Cap Screw 3/4-10x5 Stainless Steel Non Grade NL-19(R) | AH7CFA 36RH83 FB3HEXB34105Partially ThreadedRight HandHexRockwell B803/4"-10Stainless SteelNL-19Coarse1€29.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FB3HEXB34104 Hex Head Cap Screw, 3/4 In - 10 Thread Size, SS, 4 In Lg., 15/32 In Head Ht.
€55.60 /unit