Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FB3FHN832P50 Lock Nut, 0.3438 Inch Flange Dia., #8-32 Thread Size, 316 Grade | CG8VED 53MF38

FOREVERBOLT FB3FHN832P50 Locknut, 8-32 Thread Size, Serrated, 11/32 In Hex Wd., Flange, Gr. 316, NL-19, 50 Pk

Item: CG8VED Model: FB3FHN832P50Cross Ref: 53MF38
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishNL-19
GradeGrade 316
Hex Width11/32"
MaterialStainless Steel
Nut Height11/64"
Nut TypeSerrated
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size#8-32
TypeFlange

Shipping Info:

Ship weight (kg) 0.117
Country of OriginTaiwan

Product Variants

ProductModelThread SizeHex WidthNut HeightNut TypeTypeMaterialGradePkg. Qty.Price
FOREVERBOLT FB3FHN1024P25 Lock Nut, 0.375 Inch Flange Dia., 10-24 Thread Size, 316 Grade | CG8VDW 53MF40 FB3FHN1024P25#10-243/8"7/32"SerratedFlangeStainless SteelGrade 31625€51.12
FOREVERBOLT FB3FHN1032P25 Lock Nut, 0.375 Inch Flange Dia., #10-32 Thread Size, 316 Grade | CG8VDX 53MF39 FB3FHN1032P25#10-323/8"7/32"SerratedFlangeStainless SteelGrade 31625€51.37
FOREVERBOLT FB3FHN1213P10 Lock Nut, 0.75 Inch Flange Dia., 1/2-13 Thread Size, 316 Grade | CG8VDY 53MF44 FB3FHN1213P101/2"-133/4"29/64"SerratedFlangeStainless SteelGrade 31610€52.79
FOREVERBOLT FB3FHN1420P25 Lock Nut, 0.4375 Inch Flange Dia., 1/4-20 Thread Size, 316 Grade | CG8VDZ 53MF41 FB3FHN1420P251/4"-207/16"15/64"SerratedFlangeStainless SteelGrade 31625€36.49
FOREVERBOLT FB3FHN3816P25 Lock Nut, 0.5625 Inch Flange Dia., 3/8-16 Thread Size, 316 Grade | CG8VEA 53MF43 FB3FHN3816P253/8"-169/16"11/32"SerratedFlangeStainless SteelGrade 31625€53.23
FOREVERBOLT FB3FHN51618P25 Lock Nut, 0.5 Inch Flange Dia., 5/16-18 Thread Size, 316 Grade | CG8VEB 53MF42 FB3FHN51618P255/16"-181/2"9/32"SerratedFlangeStainless SteelGrade 31625€42.79
FOREVERBOLT FB3FHN632P25 Lock Nut, 0.9375 Inch Flange Dia., #6-32 Thread Size, 316 Grade | CG8VEC 53MF37 FB3FHN632P25#6-3215/16"11/64"SerratedFlangeStainless SteelGrade 31625€65.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FB3FHN832P50 Locknut, 8-32 Thread Size, Serrated, 11/32 In Hex Wd., Flange, Gr. 316, NL-19, 50 Pk
€92.85 /pack