FOLDING GUARD SAF-1994 Panel, 94 Inch x 19 Inch, 2 Inch Floor Clearance, Full Height Panel | CP6DUW

FOLDING GUARD SAF-1994 Panel, 94 Inch x 19 Inch, 2 Inch Floor Clearance, Full Height Panel

Item: CP6DUW Model: SAF-1994Cross Ref: 22PW66
In Stock

Get it by Wednesday, Jun 11

€141.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel
ColorBlack
FinishGloss
Floor Clearance2"
Height94"
MaterialSteel
Mesh ShapeRectangle
Panel StyleFull Height
Width19"
Wire Dia.10 ga.
Wire Mesh Opening Height2 1/2"
Wire Mesh Opening Width1 1/4"
Includes Mounting HardwareYes
Method Of ConstructionWelded
Overall Height94"
Overall Width19"
StandardsANSI, CSA, ISO, OSHA, RIA

Shipping Info:

Ship weight (kg) 10.35

Product Variants

ProductModelMaterialFinishHeightColorMesh ShapeWire Dia.Wire Mesh Opening HeightWire Mesh Opening WidthPrice
FOLDING GUARD AP-7 Adjustable Panel, 7 ft H x 13 Inch W, Gray, Powder-Coated | CP6DUL AP-7---------
RFQ
FOLDING GUARD SAF-1924 Extension Panel | CP6DUM SAF-1924--------€35.73
FOLDING GUARD SAF-3424 Extension Panel | CP6DUN SAF-3424--------€52.49
FOLDING GUARD SAF-7024 Extension Panel | CP6DUP SAF-7024--------€89.91
FOLDING GUARD SAF-4624 Extension Panel | CP6DUQ SAF-4624--------€64.71
FOLDING GUARD SAF-9424 Extension Panel | CP6DUR SAF-9424--------€108.44
FOLDING GUARD SAF-2224 Extension Panel | CP6DUT SAF-2224--------€43.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOLDING GUARD SAF-1994 Panel, 94 Inch x 19 Inch, 2 Inch Floor Clearance, Full Height Panel
€141.98 /unit