FOL-DA-TANK SSTFS-1800 Self Supporting Portable Water Tank, Forest Service, HPR, 1800 Gallon

Item: CF3EJT Model: SSTFS-1800
In Stock

Get it by Monday, Jun 16

€2,709.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Tank
Folded Dimension26" x 20"
MaterialHPR
Material TypeHPR
Open Dimension48" x 84" x 118"

Shipping Info:

Ship weight (kg) 33.75
Country of OriginUS

Product Variants

ProductModelMaterialMaterial TypeFolded DimensionPrice
FOL-DA-TANK SSTFS-10000 Self Supporting Portable Water Tank, Forest Service, 30 oz. Vinyl, 10000 Gallon | CF3EJH SSTFS-10000VinylVinyl44" x 36"€7,059.60
FOL-DA-TANK SSTFS-10000 Self Supporting Portable Water Tank, Forest Service, HPR, 10000 Gallon | CF3EJJ SSTFS-10000HPRHPR44" x 36"€7,907.40
FOL-DA-TANK SSTFS-1200 Self Supporting Portable Water Tank, Forest Service, 30 oz. Vinyl, 1200 Gallon | CF3EJK SSTFS-1200VinylVinyl26" x 20"€1,611.00
FOL-DA-TANK SSTFS-1200 Self Supporting Portable Water Tank, Forest Service, HPR, 1200 Gallon | CF3EJL SSTFS-1200HPRHPR26" x 20"€1,834.20
FOL-DA-TANK SSTFS-14000 Self Supporting Portable Water Tank, Forest Service, 30 oz. Vinyl, 14000 Gallon | CF3EJM SSTFS-14000VinylVinyl48" x 38"€7,489.80
FOL-DA-TANK SSTFS-14000 Self Supporting Portable Water Tank, Forest Service, HPR, 14000 Gallon | CF3EJN SSTFS-14000HPRHPR48" x 38"€8,539.20
FOL-DA-TANK SSTFS-1600 Self Supporting Portable Water Tank, Forest Service, 30 oz. Vinyl, 1600 Gallon | CF3EJP SSTFS-1600VinylVinyl26" x 20"€1,737.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK SSTFS-1800 Self Supporting Portable Water Tank, Forest Service, HPR, 1800 Gallon
€2,709.00 /unit