FOL-DA-TANK SSTFD-1000 Self Supporting Portable Water Tank, Fire Service, HPR, 1000 Gallon

Item: CF3EHG Model: SSTFD-1000
In Stock

Get it by Tuesday, Jun 10

€2,943.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Tank
Folded Dimension26" x 18"
MaterialHPR
Material TypeHPR
Open Dimension32" x 87" x 106"

Shipping Info:

Ship weight (kg) 27
Country of OriginUS

Product Variants

ProductModelMaterialMaterial TypeFolded DimensionPrice
FOL-DA-TANK SSTFD-1000 Self Supporting Portable Water Tank, Fire Service, 30 oz. Vinyl, 1000 Gallon | CF3EHF SSTFD-1000VinylVinyl26" x 18"€2,550.60
FOL-DA-TANK SSTFD-10000 Self Supporting Portable Water Tank, Fire Service, Vinyl, 10000 Gallon | CF3EHH SSTFD-10000VinylVinyl-€12,389.40
RFQ
FOL-DA-TANK SSTFD-1500 Self Supporting Portable Water Tank, Fire Service, HPR, 1500 Gallon | CF3EHL SSTFD-1500HPRHPR26" x 20"€3,423.60
FOL-DA-TANK SSTFD-2000 Self Supporting Portable Water Tank, Fire Service, 30 oz. Vinyl, 2000 Gallon | CF3EHM SSTFD-2000VinylVinyl26" x 20"€3,839.40
FOL-DA-TANK SSTFD-2000 Self Supporting Portable Water Tank, Fire Service, HPR, 2000 Gallon | CF3EHN SSTFD-2000HPRHPR26" x 20"€4,311.00
FOL-DA-TANK SSTFD-250 Self Supporting Portable Water Tank, Fire Service, 30 oz. Vinyl, 250 Gallon | CF3EHP SSTFD-250VinylVinyl-€1,618.20
RFQ
FOL-DA-TANK SSTFD-250 Self Supporting Portable Water Tank, Fire Service, HPR, 250 Gallon | CF3EHQ SSTFD-250HPRHPR-€1,850.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK SSTFD-1000 Self Supporting Portable Water Tank, Fire Service, HPR, 1000 Gallon
€2,943.00 /unit