FOL-DA-TANK SLTA MAX-1000/2500 ALUM Single Lane Max Folding Frame Tank, 17 oz. HPR, 1000/2500 Gallon  | CF3DEP

FOL-DA-TANK SLTA MAX-1000/2500 ALUM Single Lane Max Folding Frame Tank, 17 oz. HPR, 1000/2500 Gallon

Item: CF3DEP Model: SLTA MAX-1000/2500 ALUM
Limited Availability
€4,838.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Frame Tank
Frame MaterialAluminum
MaterialHPR
Material Thickness17 oz.
Material TypeHPR

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialFrame MaterialMaterial TypePrice
FOL-DA-TANK SLTA MAX-3500/7000 ALUM Single Lane Max Folding Frame Tank, 3500/7000 Gallon  | CF3CUM SLTA MAX-3500/7000 ALUM-Aluminum--
RFQ
FOL-DA-TANK SLTA MAX-1000/2500 ALUM Single Lane Max Folding Frame Tank, 22 oz. HPR, 1000/2500 Gallon  | CF3DEQ SLTA MAX-1000/2500 ALUMHPRAluminumHPR€5,254.20
RFQ
FOL-DA-TANK SLTA MAX-1000/2500 ALUM Single Lane Max Folding Frame Tank, 22 oz. Vinyl, 1000/2500 Gallon  | CF3DER SLTA MAX-1000/2500 ALUMVinylAluminumVinyl€3,997.80
RFQ
FOL-DA-TANK SLTA MAX-1000/2500 ALUM Single Lane Max Folding Frame Tank, 30 oz. Vinyl, 1000/2500 Gallon  | CF3DET SLTA MAX-1000/2500 ALUMVinylAluminumVinyl€4,491.00
RFQ
FOL-DA-TANK SLTA MAX-1000/2500 ALUM Single Lane Max Folding Frame Tank, 41 oz. Vinyl, 1000/2500 Gallon  | CF3DEU SLTA MAX-1000/2500 ALUMVinylAluminumVinyl€4,840.20
RFQ
FOL-DA-TANK SLTA MAX-1000/2500 ALUM Single Lane Max Folding Frame Tank, 63 oz. Vinyl, 1000/2500 Gallon  | CF3DEV SLTA MAX-1000/2500 ALUMVinylAluminumVinyl€5,634.00
RFQ
FOL-DA-TANK SLTA MAX-1500/3500 Single Lane Max Folding Frame Tank, 17 oz. HPR, 1500/3500 Gallon, Aluminum | CF3DEW SLTA MAX-1500/3500HPRSteelHPR€5,374.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK SLTA MAX-1000/2500 ALUM Single Lane Max Folding Frame Tank, 17 oz. HPR, 1000/2500 Gallon
€4,838.40 /unit