FOL-DA-TANK SLTA-2000 ALUM Single Lane Folding Frame Tank, Alum., Size 14 ft. x 8 ft. x 29 Inch, 63 oz. Vinyl | CF3DFP

FOL-DA-TANK SLTA-2000 ALUM Single Lane Folding Frame Tank, Alum., Size 14 ft. x 8 ft. x 29 Inch, 63 oz. Vinyl

Item: CF3DFP Model: SLTA-2000 ALUM
In Stock

Get it by Tuesday, Jun 17

€5,355.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Frame Tank
Closed Dimension8" x 29" x 168"
Frame MaterialAluminum
MaterialVinyl
Material Thickness63 oz.
Material TypeVinyl
Open Dimension168" x 8" x 29"
Size14 ft. x 8 ft. x 29"

Shipping Info:

Ship weight (kg) 58.5
Country of OriginUS

Product Variants

ProductModelMaterialMaterial TypeSizeClosed DimensionFrame MaterialPrice
FOL-DA-TANK SLTA II-2500 ALUM Single Lane Folding Frame Tank, Alum., Size 16 ft. x 9 ft. x 29 Inch, 17 oz. HPR | CF3CVM SLTA II-2500 ALUMHPRHPR22 ft. x 8 ft. x 29"-Aluminum€4,838.40
FOL-DA-TANK SLTA II-2500 ALUM Single Lane Folding Frame Tank, Alum., Size 16 ft. x 9 ft. x 29 Inch, 22 oz. HPR | CF3CVN SLTA II-2500 ALUMHPRHPR22 ft. x 8 ft. x 29"-Aluminum€5,254.20
FOL-DA-TANK SLTA II-2500 ALUM Single Lane Folding Frame Tank, Alum., Size 16 ft. x 9 ft. x 29 Inch, 22 oz. Vinyl | CF3CVP SLTA II-2500 ALUMVinylVinyl22 ft. x 8 ft. x 29"-Aluminum€3,997.80
FOL-DA-TANK SLTA II-2500 ALUM Single Lane Folding Frame Tank, Alum., Size 16 ft. x 9 ft. x 29 Inch, 30 oz. Vinyl | CF3CVQ SLTA II-2500 ALUMVinylVinyl22 ft. x 8 ft. x 29"-Aluminum€4,491.00
FOL-DA-TANK SLTA II-2500 ALUM Single Lane Folding Frame Tank, Alum., Size 16 ft. x 9 ft. x 29 Inch, 41 oz. Vinyl | CF3CVR SLTA II-2500 ALUMVinylVinyl22 ft. x 8 ft. x 29"-Aluminum€4,842.00
FOL-DA-TANK SLTA II-2500 ALUM Single Lane Folding Frame Tank, Alum., Size 16 ft. x 9 ft. x 29 Inch, 63 oz. Vinyl | CF3CVT SLTA II-2500 ALUMVinylVinyl22 ft. x 8 ft. x 29"-Aluminum€5,634.00
FOL-DA-TANK SLTA II-2500 ALUM Single Lane Folding Frame Tank, Alum., Size 22 ft. x 8 ft. x 29 Inch, 17 oz. HPR | CF3CVU SLTA II-2500 ALUMHPRHPR16 ft. x 9 ft. x 29"8" x 29" x 192"Aluminum€4,838.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK SLTA-2000 ALUM Single Lane Folding Frame Tank, Alum., Size 14 ft. x 8 ft. x 29 Inch, 63 oz. Vinyl
€5,355.00 /unit