FOL-DA-TANK GA-16506 Decontamination Berm, Size 16 ft. x 50 ft. x 6 Inch, 22 oz. Vinyl, 3000 Gal. Cap.

Item: CF3DYZ Model: GA-16506
Limited Availability
€3,547.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Decon Berm
Capacity3000 gal.
Material Weight22 oz.
Size16 ft. x 50 ft. x 6"

Shipping Info:

Country of OriginUS

Product Details:

    • Continuous Air Chamber Side

Product Variants

ProductModelMaterial WeightPrice
FOL-DA-TANK GA-10106 Decontamination Berm, Size 10 ft. x 10 ft. x 6 Inch, 22 oz. Vinyl, 375 Gal. Cap. | CF3DYH GA-1010622 oz.€1,528.20
RFQ
FOL-DA-TANK GA-10106 Decontamination Berm, Size 10 ft. x 10 ft. x 6 Inch, 30 oz. Vinyl, 375 Gal. Cap. | CF3DYJ GA-1010630 oz.€1,832.40
RFQ
FOL-DA-TANK GA-10106 Decontamination Berm, Size 10 ft. x 10 ft. x 6 Inch, XR-5, 375 Gal. Capacity | CF3DYK GA-10106-€2,201.40
RFQ
FOL-DA-TANK GA-12306 Decontamination Berm, Size 12 ft. x 30 ft. x 6 Inch, 22 oz. Vinyl, 1350 Gal. Cap. | CF3DYL GA-1230622 oz.€2,395.80
RFQ
FOL-DA-TANK GA-12306 Decontamination Berm, Size 12 ft. x 30 ft. x 6 Inch, 30 oz. Vinyl, 1350 Gal. Cap. | CF3DYM GA-1230630 oz.€3,000.60
RFQ
FOL-DA-TANK GA-12306 Decontamination Berm, Size 12 ft. x 30 ft. x 6 Inch, XR-5, 1350 Gal. Capacity | CF3DYN GA-12306-€5,142.60
RFQ
FOL-DA-TANK GA-14266 Decontamination Berm, Size 14 ft. x 26 ft. x 6 Inch, 22 oz. Vinyl, 1365 Gal. Cap. | CF3DYP GA-1426622 oz.€2,527.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK GA-16506 Decontamination Berm, Size 16 ft. x 50 ft. x 6 Inch, 22 oz. Vinyl, 3000 Gal. Cap.
€3,547.80 /unit