FOL-DA-TANK FL-125012 L Rod Berm, Size 12 ft. x 50 ft. x 12 Inch, 30 oz. PVC, 4500 Gal. Capacity

Item: CF3EBJ Model: FL-125012
Limited Availability
€8,823.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Containment Berm
Capacity4500 gal.
Material Weight30 oz.
Size12 ft. x 50 ft. x 12"

Shipping Info:

Country of OriginUS

Product Details:

    • With 3/4 Inch Brass Shut Off Valve

Product Variants

ProductModelMaterial WeightPrice
FOL-DA-TANK FL-101012 L Rod Berm, Size 10 ft. x 10 ft. x 12 Inch, 30 oz. PVC, 750 Gal. Capacity | CF3EAW FL-10101230 oz.€3,087.00
RFQ
FOL-DA-TANK FL-101012 L Rod Berm, Size 10 ft. x 10 ft. x 12 Inch, XR-5, 750 Gal. Capacity | CF3EAX FL-101012-€3,861.00
RFQ
FOL-DA-TANK FL-10106 L Rod Berm, Size 10 ft. x 10 ft. x 6 Inch, 30 oz. PVC, 375 Gal. Capacity | CF3EAY FL-1010630 oz.€2,977.20
RFQ
FOL-DA-TANK FL-10106 L Rod Berm, Size 10 ft. x 10 ft. x 6 Inch, Capacity, XR-5, 375 Gal. | CF3EAZ FL-10106-€3,722.40
RFQ
FOL-DA-TANK FL-121212 L Rod Berm, Size 12 ft. x 12 ft. x 12 Inch, 30 oz. PVC, 1080 Gal. Capacity | CF3EBA FL-12121230 oz.€5,085.00
RFQ
FOL-DA-TANK FL-121212 L Rod Berm, Size 12 ft. x 12 ft. x 12 Inch, XR-5, 1080 Gal. Capacity | CF3EBB FL-121212-€6,361.20
RFQ
FOL-DA-TANK FL-12126 L Rod Berm, Size 12 ft. x 12 ft. x 6 Inch, 30 oz. PVC, 540 Gal. Capacity | CF3EBC FL-1212630 oz.€4,235.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK FL-125012 L Rod Berm, Size 12 ft. x 50 ft. x 12 Inch, 30 oz. PVC, 4500 Gal. Capacity
€8,823.60 /unit