FOL-DA-TANK FDTS-5000 Folding Frame Portable Tank, Steel, 63 oz. Vinyl, 5000 Gallon | CF3DEA

FOL-DA-TANK FDTS-5000 Folding Frame Portable Tank, Steel, 63 oz. Vinyl, 5000 Gallon

Item: CF3DEA Model: FDTS-5000
In Stock

Get it by Monday, Jun 16

€7,718.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Frame Tank
Closed Dimension29" x 204" x 84"
Frame MaterialSteel
MaterialVinyl
Material Thickness63 oz.
Material TypeVinyl
Open Dimension204" x 204" x 29"

Shipping Info:

Ship weight (kg) 135
Country of OriginUS

Product Variants

ProductModelMaterialMaterial TypeClosed DimensionFrame MaterialPrice
FOL-DA-TANK FDTS-1000 Folding Frame Portable Tank, Steel, 22 oz. HPR, 1000 Gallon | CF3DCA FDTS-1000HPRHPR99" x 7" x 29"Steel€2,905.20
FOL-DA-TANK FDTS-1000 Folding Frame Portable Tank, Steel, 22 oz. Vinyl, 1000 Gallon | CF3DCB FDTS-1000VinylVinyl99" x 7" x 29"Steel€1,935.00
FOL-DA-TANK FDTS-1000 Folding Frame Portable Tank, Steel, 30 oz. Vinyl, 1000 Gallon | CF3DCC FDTS-1000VinylVinyl99" x 7" x 29"Steel€2,521.80
FOL-DA-TANK FDTS-1000 Folding Frame Portable Tank, Steel, 41 oz. Vinyl, 1000 Gallon | CF3DCD FDTS-1000VinylVinyl99" x 7" x 29"Steel€2,718.00
FOL-DA-TANK FDTS-1000 Folding Frame Portable Tank, Steel, 63 oz. Vinyl, 1000 Gallon | CF3DCE FDTS-1000VinylVinyl99" x 7" x 29"Steel€3,153.60
FOL-DA-TANK FDTS-1500 Folding Frame Portable Tank, Steel, 17 oz. HPR, 1500 Gallon | CF3DCF FDTS-1500HPRHPR123" x 7" x 29"Steel€3,000.60
FOL-DA-TANK FDTS-1500 Folding Frame Portable Tank, Steel, 22 oz. HPR, 1500 Gallon | CF3DCG FDTS-1500HPRHPR123" x 7" x 29"Steel€3,511.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK FDTS-5000 Folding Frame Portable Tank, Steel, 63 oz. Vinyl, 5000 Gallon
€7,718.40 /unit