FOL-DA-TANK FDTA-3000 ALUM Folding Frame Portable Tank, Aluminum, 22 oz. Vinyl, 3000 Gallon | CF3CYR

FOL-DA-TANK FDTA-3000 ALUM Folding Frame Portable Tank, Aluminium, 22 oz. Vinyl, 3000 Gallon

Item: CF3CYR Model: FDTA-3000 ALUM
In Stock

Get it by Tuesday, Jun 17

€4,212.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Frame Tank
Closed Dimension159" x 8" x 29"
ColorBlack, Blue, Green, Red, Yellow
Frame MaterialAluminum
MaterialVinyl
Material Thickness22 oz.
Material TypeVinyl
Open Dimension159" x 159" x 29"

Shipping Info:

Ship weight (kg) 60.75
Country of OriginUS

Product Variants

ProductModelMaterialMaterial TypeClosed DimensionFrame MaterialPrice
FOL-DA-TANK FDTA-1000 ALUM Folding Frame Portable Tank, Aluminum, 17 oz. HPR, 1000 Gallon | CF3CXN FDTA-1000 ALUMHPRHPR99" x 8" x 29"Aluminum€3,421.80
FOL-DA-TANK FDTA-1000 ALUM Folding Frame Portable Tank, Aluminum, 22 oz. HPR, 1000 Gallon | CF3CXP FDTA-1000 ALUMHPRHPR99" x 8" x 29"Aluminum€3,722.40
FOL-DA-TANK FDTA-1000 ALUM Folding Frame Portable Tank, Aluminum, 22 oz. Vinyl, 1000 Gallon | CF3CXQ FDTA-1000 ALUMVinylVinyl99" x 8" x 29"Aluminum€2,759.40
FOL-DA-TANK FDTA-1000 ALUM Folding Frame Portable Tank, Aluminum, 30 oz. Vinyl, 1000 Gallon | CF3CXR FDTA-1000 ALUMVinylVinyl99" x 8" x 29"Aluminum€3,202.20
FOL-DA-TANK FDTA-1000 ALUM Folding Frame Portable Tank, Aluminum, 41 oz. Vinyl, 1000 Gallon | CF3CXT FDTA-1000 ALUMVinylVinyl99" x 8" x 29"Aluminum€3,450.60
FOL-DA-TANK FDTA-1000 ALUM Folding Frame Portable Tank, Aluminum, 63 oz. Vinyl, 1000 Gallon | CF3CXU FDTA-1000 ALUMVinylVinyl99" x 8" x 29"Aluminum€3,999.60
FOL-DA-TANK FDTA-1500 ALUM Folding Frame Portable Tank, Aluminum, 17 oz. HPR, 1500 Gallon | CF3CXV FDTA-1500 ALUMHPRHPR123" x 8" x 29"Aluminum€3,853.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK FDTA-3000 ALUM Folding Frame Portable Tank, Aluminium, 22 oz. Vinyl, 3000 Gallon
€4,212.00 /unit