FOL-DA-TANK EPD-1250 Air Tube Side, Size 10 ft. x 12 ft. x 17 Inch, 30 oz. Air Tube, 1250 Gal. Capacity | CF3CMT

FOL-DA-TANK EPD-1250 Air Tube Side, Size 10 ft. x 12 ft. x 17 Inch, 30 oz. Air Tube, 1250 Gal. Capacity

Item: CF3CMT Model: EPD-1250
Limited Availability
€5,164.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Size10 ft. x 12 ft. x 17"

Shipping Info:

Country of OriginUS

Product Details:

    • With XR-5 Liner

Product Variants

ProductModelSizePrice
FOL-DA-TANK EPD-10,800 Air Tube Side, Size 32 ft. x 32 ft. x 17 Inch, 30 oz. Air Tube, 10800 Gal. | CF3CMR EPD-10,80032 ft. x 32 ft. x 17"€16,054.20
RFQ
FOL-DA-TANK EPD-1800 Air Tube Side, Size 13 ft. x 13 ft. x 17 Inch, 30 oz. Air Tube, 1800 Gal. Capacity | CF3CMU EPD-180013 ft. x 13 ft. x 17"€5,680.80
RFQ
FOL-DA-TANK EPD-3400 Air Tube Side, Size 18 ft. x 18 ft. x 17 Inch, 30 oz. Air Tube, 3400 Gal. Capacity | CF3CMV EPD-340018 ft. x 18 ft. x 17"€8,006.40
RFQ
FOL-DA-TANK EPD-6100 Air Tube Side, Size 24 ft. x 24 ft. x 17 Inch, 30 oz. Air Tube, 6100 Gal. Capacity | CF3CMW EPD-610024 ft. x 24 ft. x 17"€10,441.80
RFQ
FOL-DA-TANK EPD-750 Air Tube Side, Size 10 ft. x 10 ft. x 17 Inch, 30 oz. Air Tube, 750 Gal. Capacity | CF3CMX EPD-75010 ft. x 10 ft. x 17"€4,390.20
RFQ
FOL-DA-TANK EPD-7600 Air Tube Side, Size 46 ft. x 16 ft. x 17 Inch, 30 oz. Air Tube, 7600 Gal. Capacity | CF3CMY EPD-760046 ft. x 16 ft. x 17"€14,326.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK EPD-1250 Air Tube Side, Size 10 ft. x 12 ft. x 17 Inch, 30 oz. Air Tube, 1250 Gal. Capacity
€5,164.20 /unit