FOL-DA-TANK CR-1500 Collapsible Pillow Style Tank, Chemical Resistant, 1500 Gallon, Black | CF3CLL

FOL-DA-TANK CR-1500 Collapsible Pillow Style Tank, Chemical Resistant, 1500 Gallon, Black

Item: CF3CLL Model: CR-1500
In Stock

Get it by Tuesday, Jun 10

€3,412.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Tank
ColorBlack
Open Dimension179" x 113" x 24"

Shipping Info:

Ship weight (kg) 30.15
Country of OriginUS

Product Variants

ProductModelColorPrice
FOL-DA-TANK CR-100 Collapsible Pillow Style Tank, Chemical Resistant, 100 Gallon, Black | CF3CLF CR-100Black€970.20
FOL-DA-TANK CR-1140 Collapsible Pillow Style Tank, Chemical Resistant, 1140 Gallon, Black | CF3CLG CR-1140Black€2,728.80
FOL-DA-TANK CR-1250 Collapsible Pillow Style Tank, Chemical Resistant, 1250 Gallon, Black | CF3CLH CR-1250Black€2,881.80
FOL-DA-TANK CR-150 Collapsible Pillow Style Tank, Chemical Resistant, 150 Gallon, Black | CF3CLK CR-150Black€1,107.00
FOL-DA-TANK CR-25 Collapsible Pillow Style Tank, Chemical Resistant, 25 Gallon, Black | CF3CLN CR-25Black€705.60
FOL-DA-TANK CR-275 Collapsible Pillow Style Tank, Chemical Resistant, 275 Gallon, Black | CF3CLP CR-275Black€1,389.60
FOL-DA-TANK CR-50 Collapsible Pillow Style Tank, Chemical Resistant, 50 Gallon, Black | CF3CLU CR-50Black€804.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK CR-1500 Collapsible Pillow Style Tank, Chemical Resistant, 1500 Gallon, Black
€3,412.80 /unit