FOL-DA-TANK CLPR 4.5 Clapper Valve, Size 4-1/2 Inch | CF3CLC

FOL-DA-TANK CLPR 4.5 Clapper Valve, Size 4-1/2 Inch

Item: CF3CLC Model: CLPR 4.5
Limited Availability
€1,069.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
Size4 1/2"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelSizePrice
FOL-DA-TANK CLPR 1.5 Clapper Valve, Size 1-1/2 Inch | CF3CKY CLPR 1.51 1/2 lbs.€554.40
RFQ
FOL-DA-TANK CLPR 2.5 Clapper Valve, Size 2-1/2 Inch | CF3CKZ CLPR 2.52 1/2 lbs.€559.80
RFQ
FOL-DA-TANK CLPR 3.0 Clapper Valve, Size 3 Inch | CF3CLA CLPR 3.03"€604.80
RFQ
FOL-DA-TANK CLPR 4.0 Clapper Valve, Size 4 Inch | CF3CLB CLPR 4.04 mm€1,036.80
RFQ
FOL-DA-TANK CLPR 5.0 Clapper Valve, Size 5 Inch | CF3CLD CLPR 5.05"€1,098.00
RFQ
FOL-DA-TANK CLPR 6.0 Clapper Valve, Size 6 Inch | CF3CLE CLPR 6.06"€1,128.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK CLPR 4.5 Clapper Valve, Size 4-1/2 Inch
€1,069.20 /unit