FOAMGLAS 568942 Fitting Insulation Elbow 4-1/2 Inch Inner Diameter | AF6HWV 19NG82

FOAMGLAS 568942 Fitting Insulation Elbow 4-1/2 Inch Inner Diameter

Item: AF6HWV Model: 568942Cross Ref: 19NG82
In Stock

Get it by Tuesday, Jun 17

€113.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Fitting Insulation
Approx. "r" Value5.2
Clean Room ClassNot Applicable
ColorBlack
Fits Pipe Size4"
Flame Spread Index25
FlexibilityRigid
Foam Cell TypeClosed
For Iron Pipe Size4"
For Piping SystemChemical, Chilled Water, Cryogenic System, Heat Transfer Fluid, Hot Asphalt, Hot Oil, Hydrocarbon Processing System
For Use OnPipe Fittings
Installation StyleSlit In Half
Insulation ColorBlack
Insulation Nominal I.d.4 1/2"
MaterialClosed Cell Glass
Plenum RatingPlenum Rated
Temp. Range-450°F to +900°F
Wall Thickness1 1/2"
FeaturesResists Small Insects and Animals, Mold, and Microbes
For EnvironmentCorrosive
For Pipe Size4"
Form90° Elbow
Inside Diameter4 1/2"
Insulation MaterialCellular Glass
Insulation R-value5.2
Maximum Operating Temperature900°F
Minimum Operating Temperature-450°F
Outside Diameter7 1/2"
Resistance PropertiesCorrosion Resistant, Moisture Resistant, Mold/Mildew Resistant
StandardsASTM E84, E136, E96
Thickness1 1/2"

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)20.32
Ship length (cm)63.5
Ship width (cm)63.5
HS code6903900050

Product Variants

ProductModelFor Iron Pipe SizeApprox. "r" ValueWall ThicknessInsulation Nominal I.d.For Tube O.d.For Tube I.d.MaterialColorPrice
FOAMGLAS 568939 Fitting Insulation Elbow 1-1/8 inch Inner Diameter | AF6HWA 19NG64 5689393/4"3.51"1 1/8"1 1/8"1"Closed Cell GlassBlack€14.99
FOAMGLAS 569410 Fitting Insulation Elbow 4-1/2 Inch Inner Diameter | AF6HWH 19NG71 5694104"3.51"4 1/2"--Closed Cell GlassBlack€82.00
FOAMGLAS 568826 Fitting Insulation Elbow 1-1/8 Inch Inner Diameter | AF6HWM 19NG75 5688263/4"5.21 1/2"1 1/8"1 1/8"1"Closed Cell GlassBlack€23.77
FOAMGLAS 568273 Fitting Insulation Elbow 1-3/8 Inch Inner Diameter | AF6HWN 19NG76 5682731"5.21 1/2"1 3/8"1 3/8"1 1/4"Closed Cell GlassBlack€23.11
FOAMGLAS 568939 Fitting Insulation Elbow 1-5/8 inch Inner Diameter | AF6HWP 19NG77 5689391 1/4"5.21 1/2"1 5/8"1 5/8"1 1/2"Closed Cell GlassBlack€30.14
FOAMGLAS 568941 Fitting Insulation Elbow 2-3/8 Inch Inner Diameter | AF6HWR 19NG79 5689412"5.21 1/2"2 3/8"--Closed Cell GlassBlack€40.28
FOAMGLAS 568943 Fitting Insulation Elbow 5-1/2 Inch Inner Diameter | AF6HWW 19NG83 5689435"5.21 1/2"5 1/2"--Closed Cell GlassBlack€106.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOAMGLAS 568942 Fitting Insulation Elbow 4-1/2 Inch Inner Diameter
€113.15 /unit