Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FLUORAMICS 9121262 Tufoil Lighting Grease Jar, 1 lbs | AG8HRN

FLUORAMICS 9121262 Tufoil Lighting Grease Jar, 1 lbs

Item: AG8HRN Model: 9121262
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€59.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynthetic Grease
ColorWhite
Container TypePlastic Plunger
Flash Point200°C
MaterialSynthetic
Size1"
TypeSlide Grease

Shipping Info:

Ship weight (kg) 0.5364
Ship height (cm)13.34
Ship length (cm)9.21
Ship width (cm)9.21
Country of OriginUS

Product Variants

ProductModelContainer TypeSizeColorFlash PointPrice
FLUORAMICS 9100004 Tufoil Lighting Grease Jar, 0.25 lbs | AG8HRL 9100004Plastic Jar0.25 lbs.White200°C€16.98
FLUORAMICS 9100005 Tufoil Lighting Grease Jar, 0.5 lbs | AG8HRM 9100005Plastic Jar0.5 lbs.White200°C€28.99
FLUORAMICS 9121263 Tufoil Lighting Grease Tube, 125 Gram | AG8HRP 9121263Tube125gWhite200°C-
RFQ
FLUORAMICS 9121270 Mini Grease Cartridge, 3 Oz. | CH3TGN 9121270-----
RFQ
FLUORAMICS 9121275 Grease Cartridge, 14 Oz. | CH3TGP 9121275----€35.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLUORAMICS 9121262 Tufoil Lighting Grease Jar, 1 lbs
€59.12 /unit