Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FLUID-O-TECH PA 401 Rotary Vane Pump, 3/8 Inch Inlet/Outlet NPTF, 144 gph Max. Flow, Brass | CJ3FFV

FLUID-O-TECH PA 401 Rotary Vane Pump, 3/8 Inch Inlet/Outlet NPTF, 144 gph Max. Flow, Brass

Item: CJ3FFV Model: PA 401Cross Ref: 423J73
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€244.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Vane Pump
Body MaterialBrass
Built-inRelief Valve
By-passYes
Discharge Connection Size3/8"
External ReliefNot Required
Feet Of Head - Maximum240 psi
Filter IncludedNo
Filter Rating - MaximumNot Applicable
Flow Rate - Maximum118 GPH
Flow Rate - Minimum105 GPH
Flow Rate @ 100 Psi150 GPH
Flow Rate @ 150 Psi110 GPH
Flow Rate @ 200 Psi105 GPH
Flow Rate @ 250 Psi136 GPH
Flow Rate @ 50 Psi115 GPH
For Media TypeModerate Aggressive Liquid, Water
Frame48Y, 56C, M71, M80 IEC
Gph144 GPH
Gph Of Water @ 100 Psi140 GPH
Gph Of Water @ 150 Psi137 GPH
Gph Of Water @ 200 Psi134 GPH
Gph Of Water @ 250 Psi136 GPH
Gph Of Water @ 50 Psi142 GPH
IncludesRelief Valve
Includes FilterNo
Inlet/outlet Nptf3/8"
Max. Flow (gph)144 GPH
Max. Flow Rate118 GPH
Max. Ft.240 psi
Max. Operating Pressure290 psi
Max. Operating Temp.158°F
Max. Pressure260 psi
Max. Viscosity150 cPS
Media Intake Connection Size3/8"
Media TypeModerate Aggressive Liquid, Water
Min. Flow Rate105 GPH
Min. Flow Rate (gph)136 GPH
Min. Operating Temp.23°F
MountingCarbonator Clamp Style
Mounting TypeCarbonator Mount
Operating Temp. Range+23°F to +158°F
Port Connection Size3/8"
Port Connection TypeFNPT
Relief Pressure Max.260 psi
Relief ValveYes
Relief Valve Psi Setting125 psi
Seal MaterialBuna N
ShaftStainless Steel
Shaft MaterialStainless Steel
Shaft Outer Diameter1/8"
Shaft Outside Dia.1/8"
Vane MaterialCarbon
Viscosity - Maximum150 cPS
Warranty15 Months
Compatible Motor Frame48Y NEMA, 56C NEMA, M71, M80 IEC
FilterNot Included
Filter CombinedNo
Manufacturer Warranty Length15 Months
Max. Feet Of Head240 psi
Max. Operating Temperature158°F
Min. Operating Temperature23°F
Nsf 169 ListedYes
Port Connection3/8" FNPT
Shaft Combined1/8" Stainless Steel
StandardsNSF

Shipping Info:

Ship weight (kg) 0.9

Product Variants

ProductModelBody MaterialMounting TypePort Connection SizeMax. Flow RateFlow Rate @ 150 PsiFlow Rate @ 200 PsiFlow Rate @ 50 PsiFlow Rate @ 100 PsiPrice
FLUID-O-TECH PA 810F Rotary Vane Pump, 1/2 Inch Inlet/Outlet NPTF, 264 gph Max. Flow | CJ3FEW PA 810FStainless SteelFlange1/2"230 GPH220 GPH218 GPH225 GPH222 GPH€433.20
FLUID-O-TECH PA 401X Rotary Vane Pump, 3/8 Inch Inlet/Outlet NPTF, 144 gph Max. Flow, Brass | CJ3FEX PA 401XBrassCarbonator Mount3/8"118 GPH110 GPH105 GPH115 GPH150 GPH€196.20
FLUID-O-TECH PA 1510 Rotary Vane Pump, 3/8 Inch Inlet/Outlet NPTF, 64 gph Max. Flow, Brass | CJ3FEY PA 1510Stainless SteelCarbonator Mount3/8"64 GPH52 GPH44 GPH58 GPH56 GPH€223.97
FLUID-O-TECH PA 1001 Rotary Vane Pump, 1/2 Inch Inlet/Outlet NPTF, 327 gph Max. Flow, Brass | CJ3FEZ PA 1001BrassCarbonator Mount1/2"295 GPH278 GPH275 GPH290 GPH280 GPH€302.31
FLUID-O-TECH PA 301X Rotary Vane Pump, 3/8 Inch Inlet/Outlet NPTF, 111 gph Max. Flow, Brass | CJ3FFA PA 301XBrassCarbonator Mount3/8"90 GPH90 GPH82 GPH90 GPH88 GPH€167.25
FLUID-O-TECH PA 310 Rotary Vane Pump, 3/8 Inch Inlet/Outlet NPTF, 111 gph Max. Flow | CJ3FFB PA 310Stainless SteelCarbonator Mount3/8"90 GPH86 GPH84 GPH84 GPH88 GPH€206.78
FLUID-O-TECH PA 101 Rotary Vane Pump, 3/8 Inch Inlet/Outlet NPTF, 49 gph Max. Flow, Brass | CJ3FFC PA 101BrassCarbonator Mount3/8"40 GPH20 GPH30 GPH25 GPH39 GPH€178.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLUID-O-TECH PA 401 Rotary Vane Pump, 3/8 Inch Inlet/Outlet NPTF, 144 gph Max. Flow, Brass
€244.35 /unit