Flat Shipping

Flat Shipping at €24.99 + VAT

FLOWSERVE 16-075-04 Seal Pump Shaft 3/4 In | AB3AGP 1R299

FLOWSERVE 16-075-04 Seal Pump Shaft 3/4 In

Item: AB3AGP Model: 16-075-04Cross Ref: 1R299
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnitized Rotary Replacement Pump Shaft Seal
For Shaft Diameter3/4"
Gasket MaterialRubber
Material Content CodeBMFJF
Max. Shut Off Pressure150 psi
Max. Temp.205°F
Media TypeWater
Min. Temp.-40°F
Nominal Working Length0.718"
Nominal Working Length (in.)0.718"
Replacement For5P414
Seat Bore1 3/8"
Seat Thickness0.406" , 2/5"
Shaft Seal TypeMechanical Shaft Seal
Shaft Size3/4"
Shaft Size (in.)3/4"
Shut Off Pressure (maximum)150 psi
Spring MaterialStainless Steel
Spring TypeSingle Spring
Standard Industry Seal Number851
TypeMechanical
Working Length18/25"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.32
Ship length (cm)3.81
Ship width (cm)3.81
HS code8484200000
Country of OriginMX

Product Variants

ProductModelMax. Temp.Seat ThicknessMaterial Content CodeMedia TypeNominal Working LengthSeat BoreMax. Shut Off PressureGasket MaterialPrice
FLOWSERVE 16-075-10 Seal Pump Shaft 3/4 In | AB3AGM 1R245 16-075-10205°F2/5"VCFJFWater0.718"1 3/8"150 psiRubber€35.62
FLOWSERVE 21-075-98 Seal Pump Shaft 3/4 In | AB3AGY 1R308 21-075-98400°F2/5"BCFJFCooking Oil0.718"1 3/8"250 psiRubber€24.68
FLOWSERVE 21-075-99 Seal Pump Shaft 3/4 In | AB3AGZ 1R309 21-075-99400°F2/5"VCFJFCooking Oil7/8"1 3/8"250 psiRubber€46.56
FLOWSERVE 16-075-03 Seal Pump Shaft 3/4 In | AB3AHC 1R313 16-075-03205°F2/5"BMFJFWater0.718"1 3/8"150 psiRubber€10.21
FLOWSERVE 16-075-07 Seal Pump Shaft 3/4 In | AB3AHH 1R319 16-075-07205°F2/5"BMFJFWater0.812"1 3/7"150 psiRubber€11.22

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLOWSERVE 16-075-04 Seal Pump Shaft 3/4 In
€17.52 /unit