FLOWLINE LI40-1001 Level Indicator 6 Digits Polycarbonate | AD6REY 49K028

FLOWLINE LI40-1001 Level Indicator 6 Digits Polycarbonate

Item: AD6REY Model: LI40-1001Cross Ref: 49K028
In Stock

Get it by Tuesday, Jun 17

€246.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel Indicator
ApplicationGeneral Purpose
Cable Length6 ft.
Connection Pipe Size3/4"
Display TypeLCD
Enclosure MaterialPolycarbonate
Enclosure TypePanel Mount
Height3.1"
Length3.37"
MountingPanel Mount
Number Of Digits6 , 6.0
Number Of Display Digits6
Overall Length3.37"
Overall Width0.67"
Relays4
Source Voltage24V DC
Temp. Range-4°F to +140°F
TypeLocal Display
Width0.67"
Cord Length6 ft.
Enclosure RatingNEMA 4, IP 65
Maximum Operating Temperature140°F
Minimum Operating Temperature-4°F
StandardsCE

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.87
Ship length (cm)8.56
Ship width (cm)1.7
HS code9026107000
Country of OriginUS

Product Variants

ProductModelTemp. RangeTypeHeightRelaysDisplay TypePrice
FLOWLINE 300500 Level Indicator Lcd 5 Digits Aluminium | AG6XFD 49K029 300500-40°F to +167°FLevel Transmitters5.65"4LCD€1,875.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLOWLINE LI40-1001 Level Indicator 6 Digits Polycarbonate
€246.88 /unit