FLOMEC TM05SQ9GMA Water Meter, Turbine, 1 To 10 gpm Flow Range, 1/2 Inch Spigot | CH6RUL 60UA93

FLOMEC TM05SQ9GMA Water Meter, Turbine, 1 To 10 gpm Flow Range, 1/2 Inch Spigot

Item: CH6RUL Model: TM05SQ9GMACross Ref: 60UA93
In Stock

Get it by Monday, Jun 16

€496.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Flowmeter
Accuracy-3% to +3%
Compatible Flow MaterialWater
Connection Size1/2"
Connection TypeSpigot
Display TypeDigital , LCD
Display UnitsBarrels, Cubic Centimeters, Cubic Feet, Cubic Meters, Gal, Imperial Gallons, Liters, Ounces, Quarts
Flow Range1-10 GPM
Flowmeter TypeTurbine
Fluid Temp.+32°F to +140°F
For Pipe Size1/2"
Frequency Range42-420 Hz
GradeGrade 316
Housing MaterialPVC
Includes TotalizerYes
Max. Flow Rate10 GPM
Max. Frequency3 kHz
Max. Operating Pressure225 psi
Max. Temp.140°F
Max. Viscosity20 cPS
Min. Flow Rate1 GPM
Min. Frequency0.25 kHz
Min. Media Temp.32°F
Mounting OrientationUniversal
No. Of Batteries2
Output Amps4-20 mA
Overall Height0.9" , 2 1/2"
Overall Length4.3"
Overall Width2 1/9" , 2.1"
Power SourceAAA Alkaline Batteries
Rotor MaterialPVDF
Sensor TypeTurbine
SeriesTM Series
Shaft MaterialTungsten Carbide
Termination TypeNot Listed
Unit Of MeasureBbl., Cu. Cm., Cu. ft., Cu. M, Gal., L, Oz., Qt , Gallons, Liters
Wetted MaterialAlumina Ceramic, PVDF, Stainless Steel, Tungsten Carbide
Accuracy %+/-3%
Compatible Flow MaterialsWater
Flow Rate Range1-10 GPM
Frequency (maximum)3 kHz
Frequency (minimum)1/4 kHz
Inlet/outlet Connection1/2" Spigot
Manufacturer Warranty Length1 yr.
Media Temp. Range32°F to 140°F
Media Temperature (maximum)140°F
Min. Media Temperature32°F
Output Type4-20 mA
Overall Height0.9"
Overall Length3.8"
Overall Width2.1"
Product TypeWater Meter
TerminationNot Listed
Wetted Material316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide

Shipping Info:

Ship weight (kg) 0.315
Country of OriginUSA

Product Variants

ProductModelConnection SizeMin. Flow RateMax. Flow RateOverall LengthOverall HeightOverall WidthRotor MaterialFrequency RangePrice
GPI TM05SP9GMC Flowmeter, Turbine, 1 To 10 gpm Flow Range, 1/2 Inch Spigot | CH6HEU TM05SP9GMC1/2"1 GPM10 GPM4 2/7"2 1/2"2 7/64"PVDF-€1,150.20
GPI TM07NP9GMC Flowmeter, Turbine, 2 To 20 gpm Flow Range, 3/4 FNPT | CH6HEZ TM075-N-LP TM07NP9GMC3/4"2 GPM20 GPM6 7/64"2 29/32"2 7/64"PVDF-€856.90
GPI TM07SP9GMC Flowmeter, Turbine, 2 To 20 gpm Flow Range, 3/4 Inch Spigot | CH6HFA TM07SP9GMC3/4"2 GPM20 GPM4 2/5"2 5/7"2 7/64"PVDF-€829.40
GPI TM10SP9GMC Flowmeter, Turbine, 5 To 50 gpm Flow Range, 1 Inch Spigot | CH6HFB TM10SP9GMC1"5 GPM50 GPM4 1/2"2 29/32"2 7/64"PVDF-€896.50
GPI TM07NPOXXC Flowmeter, Turbine, 2 To 20 gpm Flow Range, 3/4 FNPT | CH6HFC TM075-N-P TM07NPOXXC3/4"2 GPM20 GPM6.1"2 8/9"2 1/9"PVDF37-370 Hz€558.30
GPI TM10NP9GMC Flowmeter, Turbine, 5 To 50 gpm Flow Range, 1 FNPT | CH6HFD TM100-N-LP TM10NP9GMC1"5 GPM50 GPM6 1/2"3 1/9"2 7/64"PVDF-€926.20
GPI TM15NP9GMC Flowmeter, Turbine, 10 To 100 gpm Flow Range, 1 1/2 FNPT | CH6HFE TM150-N-LP TM15NP9GMC1 1/2"10 GPM100 GPM7 39/64"3 4/5"2 2/7"PVDF-€1,034.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLOMEC TM05SQ9GMA Water Meter, Turbine, 1 To 10 gpm Flow Range, 1/2 Inch Spigot
€496.41 /unit