FLINT & WALLING PB1914A201 Booster Pump, 2 hp, 1 Phase, 115/230VAC, 190 PSI Shut Off, 3/4 Inch Intake and Disch

Item: CP6BNK Model: PB1914A201Cross Ref: 44ZC13
In Stock

Get it by Friday, Jun 13

€2,034.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBooster Pump
Compatible Discharge Pipe Size3/4"
Compatible Intake Pipe Size3/4"
Discharge TypeNPT
DutyContinuous
Duty CycleContinuous
Flow Rate @ 10 Psi27.6 GPM
Flow Rate @ 100 Psi20.8 GPM
Flow Rate @ 120 Psi18.7 GPM
Flow Rate @ 140 Psi16.2 GPM
Flow Rate @ 15 Psi25 GPM
Flow Rate @ 160 Psi13 GPM
Flow Rate @ 180 Psi7.7 GPM
Flow Rate @ 20 Psi27 GPM
Flow Rate @ 30 Psi26 GPM
Flow Rate @ 40 Psi25.7 GPM
Flow Rate @ 50 Psi25 GPM
Flow Rate @ 60 Psi24.2 GPM
Flow Rate @ 70 Psi27.5 GPM
Flow Rate @ 80 Psi22.6 GPM
Flow Rate @ 90 Psi22 GPM
For Media TypeClear Water Only
For Use With Potable SystemsNo
Frequency60 Hz
Housing MaterialCast Iron
Hp2 hp
Hp - Pumps2 hp
Impeller DesignClosed
Impeller MaterialNoryl
Impeller TypeClosed
Intake Size3/4"
Intake TypeNPT
Max. Flow Rate41.5 GPM
Max. Media Temp.140°F
Max. Motor Ambient Temp.149°F
Max. Suction Lift0 ft.
Media TypeClear Water Only
Min. Flow Rate1.5 GPM
Min. Media Temp.34°F
Min. Motor Ambient Temp.65°F
Motor Enclosure - PumpsOpen Dripproof
Motor Enclosure DesignOpen Dripproof
Motor Rpm3450 RPM
Mounting OrientationHorizontal
No. Of Stages14
Number Of Stages14
Number Of Stages - Pumps14
Overall Height9"
Overall Width6 1/2"
Overload ProtectionYes
Overload Thermal ProtectionYes
Pressure Boost (maximum)216 psi
PrimingManual
Pump Housing MaterialCast Iron
Pumping ApplicationBooster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray Or Mist Systems, Water Circulation
Seal MaterialBuna N, Carbon, Ceramic, Stainless Steel
Self PrimingManual
SeriesPB Series
Shut Off Pressure190 psi
Shut Off Pressure (maximum)190 psi
Stages14

Shipping Info:

Ship weight (kg) 25.3125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLINT & WALLING PB1914A201 Booster Pump, 2 hp, 1 Phase, 115/230VAC, 190 PSI Shut Off, 3/4 Inch Intake and Disch
€2,034.23 /unit