Flat Shipping

Flat Shipping at €24.99 + VAT

FLINT & WALLING ECP062S Submersible Sump Pump, 1/6, Sensor, 30 gpm Flow Rate at 10 ft of Head, 10 ft Cord Length

Item: CP6BQV Model: ECP062SCross Ref: 45HR07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€279.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Sump Pump
Alarm IncludedNo
Amps4A
Base MaterialPlastic
Bearing TypeBall
Body Dia.8"
Body MaterialCast Iron
Cord Length10 ft.
Cord Length - Pumps10 ft.
Discharge Dia.1 1/2"
Discharge GenderFemale
Discharge Size1 1/2"
Discharge TypeFNPT
DutyContinuous
Duty CycleContinuous
FeaturesImpact Resistant, Automatic
Flow Rate @ 10 Ft.30 GPM
Flow Rate @ 10 Ft. Of Head30 GPM
Flow Rate @ 15 Ft. Of Head22 GPM
Flow Rate @ 20 Ft.11 GPM
Flow Rate @ 20 Ft. Of Head11 GPM
Flow Rate @ 5 Ft.37 GPM
Flow Rate @ 5 Ft. Of Head37 GPM
Frequency60 Hz
Housing MaterialCast Iron
Hp1/6 hp
Impeller MaterialThermoplastic
Impeller Material - PumpsThermoplastic
IncludesGarden Hose Adapter
Max. Flow Rate @ 15 Ft.22 GPM
Max. Head23 ft.
Max. Head - Pumps23 ft.
Max. Liquid Temp.104°F
Max. Solid Dia.3/8"
Min. Sump Pit Dia.12"
Nec Cord DesignationSJTOOW
Overall Height11"
Pump Body MaterialCast Iron
Rpm3450 RPM
Switch ActuationSensor
Switch Electrical ConnectionIntegral
Switch TypeSensor
Switch Type - PumpsSensor
Thermal ProtectionYes
Voltage120V AC
Voltage - Pumps120V AC
Agency ComplianceCSA
Discharge1 1/2" FNPT
Gauge/conductor18/3
Hz60 Hz
Max. Diameter Solids3/8"
Rated Voltage120V AC

Shipping Info:

Ship weight (kg) 4.7025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelHpSwitch ActuationMax. HeadMin. Sump Pit Dia.VoltageCord LengthFlow Rate @ 10 Ft.Base MaterialPrice
ZOELLER D98 Sump Pump 1/2 Hp 1-1/2 Inch Npt 23ft Max Cast Iron | AE3FHD 5CZG4 D981/2 hpVertical Float23 ft.18"230V AC15 ft.61 GPMEngineered Thermoplastic€539.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLINT & WALLING ECP062S Submersible Sump Pump, 1/6, Sensor, 30 gpm Flow Rate at 10 ft of Head, 10 ft Cord Length
€279.88 /unit