Flat Shipping

Flat Shipping at €24.99 + VAT

FLINT & WALLING 131100 Mechanical Seal Buna N Diameter 5/8 Inch | AC6FAZ 33L701

FLINT & WALLING 131100 Mechanical Seal Buna N Diameter 5/8 Inch

Item: AC6FAZ Model: 131100Cross Ref: 33L701
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Seal
Fits BrandFlint & Walling
Gasket MaterialBuna N, Carbon, Silicon Carbide, Stainless Steel
IncludesMechanical Seal
Shaft Dia.5/8"
TypeBuna N
Warranty90 Days
Compatible With BrandFlint & Walling
Compatible With Grainger Part Number22W747
Compatible With Manufacturer Model NumberCJ101B, CJ101B071, CJ101B101, CJ101B153, CJ101C203, CJ101C303, CJ101P073, CJ103073, CJ103203, ES05S, JHU05S, JHU07S, JHU10S, JHU15S, Mfr. No. ES07S, PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301
Compatible With Pump TypeBooster Pump
Compatible With Series FamilyCJ, ES, JHU, PB

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)7.87
Ship length (cm)2.79
Ship width (cm)2.79
HS code8484200000
Country of OriginUS

Product Variants

ProductModelTypeShaft Dia.Price
FLINT & WALLING 136682 Mechanical Seal Viton Diameter 5/8 Inch | AC6FAY 33L699 136682Viton5/8"€117.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLINT & WALLING 131100 Mechanical Seal Buna N Diameter 5/8 Inch
€53.06 /unit