Flat Shipping

Flat Shipping at €24.99 + VAT

FLEXTUR 78908545 Locator Pins, 3 Inch Height, 2 Inch Size Outside Dia | CP6BLQ

FLEXTUR 78908545 Locator Pins, 3 Inch Height, 2 Inch Size Outside Dia

Item: CP6BLQ Model: 78908545Cross Ref: 797WH7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocator
Compatible Table Hole Size5/8"
Compatible WithFlextur Welding Table
FeaturesAdditional Locator Pins Are Available In 1/4 In Increments From .75" To 2.0", Reduce Set-Up Time And Increase Accuracy
FinishMetal
Height3"
Includes(4) 2" Flextur Locator Pins
MaterialSteel
Outside Dia.2"
Overall Length2"
Width2"
Outside Diameter2"
Overall Height3"
Overall Width2"
Product TypeLocator Pins

Shipping Info:

Ship weight (kg) 3.69
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthOutside Dia.HeightCompatible Table Hole SizeMaterialFinishPkg. Qty.Price
FLEXTUR 78908140 Welding Clamp P Inch, 2 Inch Heightt, 1/4 Inch Heightex Wrench Size, Accessory-to-Tabletop | CP6BLH 789081402"3/5"2"5/8"Steel-4€473.35
FLEXTUR 78908525 Locator Pins, 3 Inch Height, 1 Inch Size Outside Dia | CP6BLP 789085251"1"3"5/8"SteelMetal4€131.60
FLEXTUR 78908535 Locator Pins, 3 Inch Height, 1.5 Inch Size Outside Dia | CP6BLR 789085351 1/2"1 1/2"3"5/8"SteelMetal4€159.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXTUR 78908545 Locator Pins, 3 Inch Height, 2 Inch Size Outside Dia
€211.92 /unit