Flat Shipping

Flat Shipping at €24.99 + VAT

FLEXTECH R40-125/150 Hose Reducer, 1-1/4 Inch to 1-1/2 Inch Hose Inside Dia, 3 Inch Hose Length, Blue, Silicone | CP6BHA

FLEXTECH R40-125/150 Hose Reducer, 1-1/4 Inch to 1-1/2 Inch Hose Inside Dia, 3 Inch Hose Length, Blue, Silicone

Item: CP6BHA Model: R40-125/150Cross Ref: 45GW57
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Hose ColorBlue
Hose ConfigurationBulk Hose
Hose Cover MaterialSilicone
Hose Inside Dia.1 1/4" to 1 1/2"
Hose Length3"
Hose Reinforcement MaterialPolyester
Hose Tube MaterialSilicone
Max. Working Pressure @ 70 Deg. F83 psi
Temp. Range-65°F to +350°F

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeHose LengthHose ColorHose Inside Dia.Max. Working Pressure @ 70 Deg. FHose Cover MaterialHose Tube MaterialHose ConfigurationPrice
FLEXTECH 45-150 X 10 Elbow Hose, 1 1/2 Inch Hose Inside Dia, 20 Inch Hose Lg, Blue, Silicone, Silicone | CP6BFJ 45-150 X 10-65°F to +350°F20"Blue1 1/2"-SiliconeSiliconeBulk Hose€60.35
FLEXTECH 90-150 X 10 Elbow Hose, 1 1/2 Inch Hose Inside Dia, 20 Inch Hose Lg, Blue, Silicone, Silicone | CP6BFK 90-150 X 10-65°F to +350°F20"Blue1 1/2"-SiliconeSiliconeBulk Hose€67.60
FLEXTECH 45-125 X 10 Elbow Hose, 1 1/4 Inch Hose Inside Dia, 20 Inch Hose Lg, Blue, Silicone, Silicone | CP6BFL 45-125 X 10-65°F to +350°F20"Blue1 1/4"-SiliconeSiliconeBulk Hose€59.12
FLEXTECH 90-125 X 10 Elbow Hose, 1 1/4 Inch Hose Inside Dia, 20 Inch Hose Lg, Blue, Silicone, Silicone | CP6BFM 90-125 X 10-65°F to +350°F20"Blue1 1/4"-SiliconeSiliconeBulk Hose€63.30
FLEXTECH 45-175 X 10 Elbow Hose, 1 3/16 Inch Hose Inside Dia, 20 Inch Hose Lg, Blue, Silicone, Silicone | CP6BFN 45-175 X 10-65°F to +350°F20"Blue1 3/16"-SiliconeSiliconeBulk Hose€61.26
FLEXTECH 90-175 X 10 Elbow Hose, 1 3/4 Inch Hose Inside Dia, 20 Inch Hose Lg, Blue, Silicone, Silicone | CP6BFP 90-175 X 10-65°F to +350°F20"Blue1 3/4"-SiliconeSiliconeBulk Hose€72.53
FLEXTECH 90-138 X 10 Elbow Hose, 1 3/8 Inch Hose Inside Dia, 10 Inch Hose Lg, Blue, Silicone, Silicone | CP6BFQ 90-138 X 10-65°F to +350°F10"Blue1 3/8"-SiliconeSiliconeBulk Hose€59.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXTECH R40-125/150 Hose Reducer, 1-1/4 Inch to 1-1/2 Inch Hose Inside Dia, 3 Inch Hose Length, Blue, Silicone
€37.29 /unit