Flat Shipping

Flat Shipping at €24.99 + VAT

FLEXTECH CAC30P-300 X 6 Charge Air Cooler Hose, 3 Inch Hose Inside Dia, 6 Inch Hose Length, Blue | CP6BFF

FLEXTECH CAC30P-300 X 6 Charge Air Cooler Hose, 3 Inch Hose Inside Dia, 6 Inch Hose Length, Blue

Item: CP6BFF Model: CAC30P-300 X 6Cross Ref: 45GX22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCharge Air Cooler Hose
ColorBlue
ConfigurationBulk Hose
Cover MaterialSilicone
Hose Reinforcement MaterialPolyester
Inside Dia.3"
Length6"
Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil
Temp. Range-65°F to +350°F
Tube MaterialSilicone
Hose ColorBlue
Hose ConfigurationBulk Hose
Hose Cover MaterialSilicone
Hose Inside Dia.3"
Hose Length6"
Hose Tube MaterialSilicone
StandardsSAE J20

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeColorHose Reinforcement MaterialInside Dia.Tube MaterialCover MaterialConfigurationPrice
FLEXTECH CAC30P-350 X 6 Charge Air Cooler Hose, 3 1/2 Inch Hose Inside Dia, 6 Inch Hose Length, Blue | CP6BEX CAC30P-350 X 6-65°F to +350°FBluePolyester3 1/2"SiliconeSiliconeBulk Hose€51.79
FLEXTECH CAC30-350 X 6 Charge Air Cooler Hose, 3 1/2 Inch Hose Inside Dia, 6 Inch Hose Length, Red | CP6BEY CAC30-350 X 6-65°F to +450°FRedAramid3 1/2"SiliconeSiliconeBulk Hose€55.45
FLEXTECH CAC30-300 X 6 Charge Air Cooler Hose, 3 Inch Hose Inside Dia, 6 Inch Hose Length, Red | CP6BEZ CAC30-300 X 6-65°F to +450°FRedAramid3"SiliconeSiliconeBulk Hose€51.78
FLEXTECH CAC30P-450 X 6 Charge Air Cooler Hose, 4 1/2 Inch Hose Inside Dia, 6 Inch Hose Length, Blue | CP6BFA CAC30P-450 X 6-65°F to +350°FBluePolyester4 1/2"SiliconeSiliconeBulk Hose€55.12
FLEXTECH CAC30-450 X 6 Charge Air Cooler Hose, 4 1/2 Inch Hose Inside Dia, 6 Inch Hose Length, Red | CP6BFB CAC30-450 X 6-65°F to +450°FRedAramid4 1/2"SiliconeSiliconeBulk Hose€65.55
FLEXTECH CAC30P-400 X 6 Charge Air Cooler Hose, 4 Inch Hose Inside Dia, 6 Inch Hose Length, Blue | CP6BFC CAC30P-400 X 6-65°F to +350°FBluePolyester4"SiliconeSiliconeBulk Hose€49.33
FLEXTECH CAC30-400 X 6 Charge Air Cooler Hose, 4 Inch Hose Inside Dia, 6 Inch Hose Length, Red | CP6BFD CAC30-400 X 6-65°F to +450°FRedAramid4"SiliconeSiliconeBulk Hose€53.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXTECH CAC30P-300 X 6 Charge Air Cooler Hose, 3 Inch Hose Inside Dia, 6 Inch Hose Length, Blue
€62.93 /unit