Flat Shipping

Flat Shipping at €24.99 + VAT

FLEXTECH C40-350 X 36 Heavy Duty Radiator Hose 3-1/2 Inch Blue | AG3DJH 32WF76

FLEXTECH C40-350 X 36 Heavy Duty Radiator Hose 3-1/2 Inch Blue

Item: AG3DJH Model: C40-350 X 36Cross Ref: 32WF76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Radiator Hose
ColorBlue
Inside Dia.3 1/2"
Length3 ft.
MaterialSilicone
Operating Pressure18 psi
Outside Dia.3.906"
Temp. Range-65°F to +350°F
TypeTube
Hose ColorBlue
Hose ConfigurationBulk Hose
Hose Cover MaterialSilicone
Hose Elbow Angle
Hose Inside Dia.3 1/2"
Hose Length36"
Hose StyleStraight
Hose Tube MaterialSilicone
Max. Working Pressure @ 70 F18 psi
Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil
StandardsSAE J20 R1

Shipping Info:

Ship weight (kg) 1.548
Ship height (cm)10.16
Ship length (cm)91.44
Ship width (cm)10.16
HS code4009410000

Product Variants

ProductModelInside Dia.Operating PressureTemp. RangeColorPrice
FLEXTECH C40-075 X 36 Heavy Duty Radiator Hose 81 Psi 3/4 Inch Blue | AG3DHM 32WF57 C40-075 X 363/4"81 psi-65°F to +350°FBlue€42.11
FLEXTECH C40-087 X 36 Heavy Duty Radiator Hose 81 Psi 7/8 Inch Blue | AG3DHN 32WF58 C40-087 X 367/8"81 psi-65°F to +350°FBlue€44.79
FLEXTECH C40-100 X 36 Heavy Duty Radiator Hose 75 Psi 1 Inch Blue | AG3DHP 32WF59 C40-100 X 361"75 psi-65°F to +350°FBlue€48.14
FLEXTECH C40-112 X 36 Heavy Duty Radiator Hose 75 Psi 1-1/8in | AG3DHQ 32WF60 C40-112 X 361 1/8"75 psi-65°F to +350°FBlue€56.89
FLEXTECH C40-125 X 36 Heavy Duty Radiator Hose 69 Psi 1-1/4in | AG3DHR 32WF61 C40-125 X 361 1/4"69 psi-65°F to +350°FBlue€60.10
FLEXTECH C40-138 X 36 Heavy Duty Radiator Hose 69 Psi 1-13/32in | AG3DHT 32WF62 C40-138 X 361.406"69 psi-65°F to +350°FBlue€56.86
FLEXTECH C40-150 X 36 Heavy Duty Radiator Hose 62 Psi 1-1/2in | AG3DHU 32WF63 C40-150 X 361 1/2"62 psi-65°F to +350°FBlue€60.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXTECH C40-350 X 36 Heavy Duty Radiator Hose 3-1/2 Inch Blue
€144.97 /unit