Flat Shipping

Flat Shipping at €24.99 + VAT

FLEXTECH 45-100 X 10 Elbow Hose, 1 Inch Hose Inside Dia, 20 Inch Hose Lg, Blue, Silicone, Silicone | CP6BFT

FLEXTECH 45-100 X 10 Elbow Hose, 1 Inch Hose Inside Dia, 20 Inch Hose Lg, Blue, Silicone

Item: CP6BFT Model: 45-100 X 10Cross Ref: 45GW08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Hose ColorBlue
Hose ConfigurationBulk Hose
Hose Cover MaterialSilicone
Hose Inside Dia.1"
Hose Length20"
Hose Tube MaterialSilicone
Temp. Range-65°F to +350°F
Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil
StandardsSAE J20

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeHose LengthHose ColorHose Inside Dia.Max. Working Pressure @ 70 Deg. FHose Cover MaterialHose Tube MaterialHose ConfigurationPrice
FLEXTECH 45-150 X 10 Elbow Hose, 1 1/2 Inch Hose Inside Dia, 20 Inch Hose Lg, Blue, Silicone, Silicone | CP6BFJ 45-150 X 10-65°F to +350°F20"Blue1 1/2"-SiliconeSiliconeBulk Hose€60.35
FLEXTECH 90-150 X 10 Elbow Hose, 1 1/2 Inch Hose Inside Dia, 20 Inch Hose Lg, Blue, Silicone, Silicone | CP6BFK 90-150 X 10-65°F to +350°F20"Blue1 1/2"-SiliconeSiliconeBulk Hose€67.60
FLEXTECH 45-125 X 10 Elbow Hose, 1 1/4 Inch Hose Inside Dia, 20 Inch Hose Lg, Blue, Silicone, Silicone | CP6BFL 45-125 X 10-65°F to +350°F20"Blue1 1/4"-SiliconeSiliconeBulk Hose€59.12
FLEXTECH 90-125 X 10 Elbow Hose, 1 1/4 Inch Hose Inside Dia, 20 Inch Hose Lg, Blue, Silicone, Silicone | CP6BFM 90-125 X 10-65°F to +350°F20"Blue1 1/4"-SiliconeSiliconeBulk Hose€63.30
FLEXTECH 45-175 X 10 Elbow Hose, 1 3/16 Inch Hose Inside Dia, 20 Inch Hose Lg, Blue, Silicone, Silicone | CP6BFN 45-175 X 10-65°F to +350°F20"Blue1 3/16"-SiliconeSiliconeBulk Hose€61.26
FLEXTECH 90-175 X 10 Elbow Hose, 1 3/4 Inch Hose Inside Dia, 20 Inch Hose Lg, Blue, Silicone, Silicone | CP6BFP 90-175 X 10-65°F to +350°F20"Blue1 3/4"-SiliconeSiliconeBulk Hose€72.53
FLEXTECH 90-138 X 10 Elbow Hose, 1 3/8 Inch Hose Inside Dia, 10 Inch Hose Lg, Blue, Silicone, Silicone | CP6BFQ 90-138 X 10-65°F to +350°F10"Blue1 3/8"-SiliconeSiliconeBulk Hose€59.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXTECH 45-100 X 10 Elbow Hose, 1 Inch Hose Inside Dia, 20 Inch Hose Lg, Blue, Silicone
€59.34 /unit