Flat Shipping

Flat Shipping at €24.99 + VAT

FLEXLOC 30FA-1608 Lock Nut, 1-8 Thread Size, Grade 2 | CG8UZF 44ZM19

FLEXLOC 30FA-1608 Locknut, 1 In - 8 Thread Size, Flexible Top, 1 1/2 In Hex Wd., Top Lock, Gr. 2, Blk Oxide, 5 Pk

Item: CG8UZF Model: 30FA-1608Cross Ref: 44ZM19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.52 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishBlack Oxide
GradeGrade 2
Hex Width1 1/2"
MaterialSteel
Nut Height1.009"
Nut TypeFlexible Top
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1"-8
TypeTop Lock
Dimensional StandardsMIL-S-7742, NASM25027
Hex Height15/32"
Hex TypeStandard Heavy Hex
Lock TypeFlexible Top
Material Grade/classGrade 2
Maximum Temperature1200°F
Minimum Temperature-70°F
RemovableYes
Resistance PropertiesImpact Resistant, Shock and Vibration Resistant
Thread Fit2B

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)3.73
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelThread SizeHex WidthNut HeightNut TypeTypeMaterialGradePkg. Qty.Price
FLEXLOC 20FA-616 Lock Nut, 3/8-16 Thread Size, Grade 2 | CG8UVX 44ZN46 20FA-6163/8"-165/8"0.384"Flexible TopTop LockSteelGrade 2100€391.79
FLEXLOC 20FA-813 Lock Nut, 1/2-13 Thread Size, Grade 2 | CG8UVY 44ZN71 20FA-8131/2"-1313/16"0.509"Flexible TopTop LockSteelGrade 225€155.99
FLEXLOC 20FAC-420 Lock Nut, 1/4-20 Thread Size, Grade 2 | CG8UVZ 44ZM53 20FAC-4201/4"-201/2"0.29"Flexible TopTop LockSteelGrade 2100€143.12
FLEXLOC 30FA-1011 Lock Nut, 5/8-11 Thread Size, Grade 2 | CG8UZC 44ZN77 30FA-10115/8"-111"0.634"Flexible TopTop LockSteelGrade 220€212.00
FLEXLOC 30FA-1210 Lock Nut, 3/4-10 Thread Size, Grade 2 | CG8UZD 44ZN29 30FA-12103/4"-101 1/8"0.759"Flexible TopTop LockSteelGrade 210-
RFQ
FLEXLOC 30FA-1409 Lock Nut, 7/8-9 Thread Size, Grade 2 | CG8UZE 44ZM49 30FA-14097/8"-91 5/16"0.884"Flexible TopTop LockSteelGrade 25€139.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXLOC 30FA-1608 Locknut, 1 In - 8 Thread Size, Flexible Top, 1 1/2 In Hex Wd., Top Lock, Gr. 2, Blk Oxide, 5 Pk
€211.52 /pack