Flat Shipping

Flat Shipping at €24.99 + VAT

FLEXITALLIC CG Spiral Wound Metal Gasket 3 316 SS OutsideDia_ 5-3/8 | AC7MQL 38R323

FLEXITALLIC CG Spiral Wound Metal Gasket, 3 Inch Size, 5-3/8 Inch Outer Dia, 316 SS

Item: AC7MQL Model: CGCross Ref: 38R323
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Wound Metal Gasket
ColorGray, Green
GradeGrade 316
Inside Dia.4"
MaterialGraphite, Stainless Steel
Metal DetectableYes
Outside Dia.5 3/8"
Pipe Size3"
Temp. Range-150° to +842°
Thickness0.172"
Fda ApprovedNo
FeaturesProvides Radial Strength to Prevent Gasket Blow Out and Acts as a Compression Stop
Filler MaterialGraphite
For Ansi Flange ClassClass 150
For Din PnPN10, PN100, PN16, PN160, PN25, PN250, PN40, PN64
For Flange Ansi ClassClass 150
For Flange Surface TypeFlat Surface, Raised Surface
For Pipe Size3"
Inside Diameter4"
Inside Ring MaterialNone
Maximum Operating Pressure6251.14 psi
Maximum Operating Temperature842°F
Minimum Operating Temperature-400°F
Outside Diameter5 3/8"
Outside Rim ColorGreen
Outside Ring MaterialCarbon Steel
Resistance PropertiesChemical Resistant
StandardsASME B16.20, ASME B16.5, B16.47, BS3381
Stripe ColorGray
Winding Material316L Stainless Steel

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.51
Ship length (cm)13.97
Ship width (cm)13.97
HS code8484100000
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorTemp. RangeGradeMaterialMetal DetectablePrice
FLEXITALLIC CGI Spiral Wound Metal Gasket 1/2" 304 SS OD 1-7/8" | AC7MNF 38R271 CGI0.562"1 7/8"Gray, Yellow-320° to +842°304Graphite, Stainless SteelYes€6.96
FLEXITALLIC CGI Spiral Wound Metal Gasket 3/4" 304 SS OD 2-1/4" | AC7MNG 38R272 CGI0.812"2 1/4"Gray, Yellow-320° to +842°304Graphite, Stainless SteelYes€7.43
FLEXITALLIC CGI Spiral Wound Metal Gasket 1" 304 SS OutsideDia_ 2-5/8" | AC7MNH 38R273 CGI1.062"2 5/8"Gray, Yellow-320° to +842°304Graphite, Stainless SteelYes€8.01
FLEXITALLIC CGI Spiral Wound Metal Gasket 1-1/4In 304 SS OD 3" | AC7MNJ 38R274 CGI1 1/2"3"Gray, Yellow-320° to +842°304Graphite, Stainless SteelYes€9.47
FLEXITALLIC CGI Spiral Wound Metal Gasket 1-1/2" 304 SS OD 3-3/8" | AC7MNK 38R275 CGI1 3/4"3 3/8"Gray, Yellow-320° to +842°304Graphite, Stainless SteelYes€10.40
FLEXITALLIC CGI Spiral Wound Metal Gasket 2" 304 SS OutsideDia_ 4-1/8" | AC7MNL 38R276 CGI2.187"4 1/8"Gray, Yellow-320° to +842°304Graphite, Stainless SteelYes€14.56
FLEXITALLIC CGI Spiral Wound Metal Gasket 2-1/2" 304 SS OD 4-7/8" | AC7MNM 38R277 CGI2 5/8"4 7/8"Gray, Yellow-320° to +842°304Graphite, Stainless SteelYes€18.78

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXITALLIC CG Spiral Wound Metal Gasket, 3 Inch Size, 5-3/8 Inch Outer Dia, 316 SS
€12.85 /unit