Flat Shipping

Flat Shipping at €24.99 + VAT

FLEXIDUCT 6EF3 YELLOW Extension Cord With Cover Yellow 6 Feet 125v 13a | AC9VXC 3KUW2

FLEXIDUCT 6EF3 YELLOW Extension Cord With Cover Yellow 6 Feet 125v 13a

Item: AC9VXC Model: 6EF3 YELLOWCross Ref: 3KUW2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Extensions With Cord Cover
ColorYellow
Cord ShapeFlat
Gauge16 ga.
Indoor/outdoorIndoor
Jacket MaterialRubber
LocationIndoor
Max. Amps13A
Nec Cord DesignationSPT-3
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Conductors3
Number Of Outlet Boxes1
Number Of Outlets2
Plug Configuration - Ext. Cords And Power StripsNo Swivel, Right Angle
Temp. RangeUp To 221°F
Voltage - Ext. Cords And Outlet Strips300V AC
Wire Size16 AWG
Cord Length8 ft., 6 ft. Covered
Distance Between BoxesOnly 1 Box
Max. Watts1625 W
Plug ConfigurationNEMA 5-15P
Plug StyleRight Angle
Receptacle ConfigurationNEMA 5-15R
StandardsUL
Temp. Rating0°F to 221°F
Trade DesignationSPT-2
Voltage125V AC

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)7.62
Ship length (cm)25.4
Ship width (cm)21.84
HS code8544429000
Country of OriginUS

Product Variants

ProductModelColorNec Cord DesignationIndoor/outdoorMax. AmpsNema Receptacle ConfigurationNumber Of OutletsGaugeNumber Of ConductorsPrice
FLEXIDUCT 4EF3 BLACK Extension Cord With Cover Black 4 Feet 125v 13a | AC9VWY 3KUV3 4EF3 BLACKBlackSPT-5Indoor13ANEMA 5-15R216 ga.3€87.80
FLEXIDUCT 6EF3 BEIGE Extension Cordwith Cover Beige 6ft 125v 13a | AC9VWZ 3KUV7 6EF3 BEIGEBeigeSPT-2Indoor13ANEMA 5-15R216 ga.3€97.00
FLEXIDUCT 6EF3 BLACK Extension Cord With Cover Black 6 Feet 125v 13a | AC9VXB 3KUV9 6EF3 BLACKBlackSPT-6Indoor13ANEMA 5-15R216 ga.3€97.00
FLEXIDUCT 8EF3 BEIGE Extension Cordwith Cover Beige 8ft 125v 13a | AC9VXD 3KUW4 8EF3 BEIGEBeigeSPT-7Indoor13ANEMA 5-15R216 ga.3€108.65
FLEXIDUCT 8EF3 BLACK Extension Cord With Cover Black 8 Feet 125v 13a | AC9VXE 3KUW6 8EF3 BLACKBlackSPT-8Indoor13ANEMA 5-15R216 ga.3€108.65
FLEXIDUCT 8EF3 YELLOW Extension Cord With Cover Yellow 8 Feet 125v 13a | AC9VXG 3KUW8 8EF3 YELLOWYellowSPT-4Indoor13ANEMA 5-15R216 ga.3€108.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXIDUCT 6EF3 YELLOW Extension Cord With Cover Yellow 6 Feet 125v 13a
€102.70 /unit