Flat Shipping

Flat Shipping at €24.99 + VAT

FLEXAUST CO INC 3493020050 Industrial Duct Hose, 2 Inch Size Hose ID, 50 ft Hose Length, 37 PSI | CP6ANG

FLEXAUST CO INC 3493020050 Industrial Duct Hose, 2 Inch Size Hose ID, 50 ft Hose Length, 37 PSI

Item: CP6ANG Model: 3493020050Cross Ref: 780TU9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€582.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Bend Radius2 4/5"
ColorClear, Yellow
Compatible ChemicalsChips, Dust, Fumes, Shavings
Hose Reinforcement MaterialABS
Hose Tube MaterialPolyurethane
Inside Dia.2"
Length50 ft.
Max. Working Pressure @ 70 Deg. F37 psi
Not Recommended ChemicalsCutting Oil, Liquids, Water
Temp. Range-40°F to +200°F
Vacuum Rating28 in. hg
Hose ColorClear, Yellow
Hose Inside Dia.2"
Hose Length50 ft.
Max. Working Pressure @ 70 F37 psi

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeInside Dia.Max. Working Pressure @ 70 Deg. FHose Tube MaterialCompatible ChemicalsColorHose Reinforcement MaterialNot Recommended ChemicalsPrice
FLEXAUST CO INC 2650150012 Ducting Hose, 1 1/2 Inch Hose Inside Dia, 12 Ft Hose Lg, 30 PSI, 1.5 Inch Bend Radius | CP6AKK 2650150012-65°F to +550°F1 1/2"30 psiFiberglass SiliconeFumes, High TemperatureRedSteel WireCutting Oil, Liquids, Water€258.97
FLEXAUST CO INC 3641015050 Ducting Hose, 1 1/2 Inch Hose Inside Dia, 50 Ft Hose Lg, 50 PSI, 2 Inch Bend Radius | CP6AKL 3641015050-40°F to +200°F1 1/2"50 psiPolyurethaneChips, Dust, Fumes, ShavingsClearABSCutting Oil, Liquids, Water€535.15
FLEXAUST CO INC 2650125012 Ducting Hose, 1 1/4 Inch Hose Inside Dia, 12 Ft Hose Lg, 30 PSI, 1.3 Inch Bend Radius | CP6AKM 2650125012-65°F to +550°F1 1/4"30 psiFiberglass SiliconeFumes, High TemperatureRedSteel WireCutting Oil, Liquids, Water€236.47
FLEXAUST CO INC 3641012525 Ducting Hose, 1 1/4 Inch Hose Inside Dia, 25 Ft Hose Lg, 50 PSI, 1.9 Inch Bend Radius | CP6AKN 3641012525-40°F to +200°F1 1/4"50 psiPolyurethaneChips, Dust, Fumes, ShavingsClearABSCutting Oil, Liquids, Water€237.02
FLEXAUST CO INC 3641012550 Ducting Hose, 1 1/4 Inch Hose Inside Dia, 50 Ft Hose Lg, 50 PSI, 1.9 Inch Bend Radius | CP6AKP 3641012550-40°F to +200°F1 1/4"50 psiPolyurethaneChips, Dust, Fumes, ShavingsClearABSCutting Oil, Liquids, Water€464.19
FLEXAUST CO INC 2650175012 Ducting Hose, 1 3/4 Inch Hose Inside Dia, 12 Ft Hose Lg, 30 PSI, 1.7 Inch Bend Radius | CP6AKQ 2650175012-65°F to +550°F1 3/4"30 psiFiberglass SiliconeFumes, High TemperatureRedSteel WireCutting Oil, Liquids, Water€267.38
FLEXAUST CO INC 2650100012 Ducting Hose, 1 Inch Hose Inside Dia, 12 Ft Hose Lg, 30 PSI, 1.1 Inch Bend Radius | CP6AKR 2650100012-65°F to +550°F1"30 psiFiberglass SiliconeFumes, High TemperatureRedSteel WireCutting Oil, Liquids, Water€231.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXAUST CO INC 3493020050 Industrial Duct Hose, 2 Inch Size Hose ID, 50 ft Hose Length, 37 PSI
€582.15 /unit