Flat Shipping

Flat Shipping at €24.99 + VAT

FLEX-STRUT FS-5814SQ E/G Post Bases For Single Channel, 1 5/8 Inch x 1 5/8 Inch For Strut Channel Size | CP6BER

FLEX-STRUT FS-5814SQ E/G Post Bases For Single Channel, 1 5/8 Inch x 1 5/8 Inch For Strut Channel Size

Item: CP6BER Model: FS-5814SQ E/GCross Ref: 253T02
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel
For Strut Channel Size1 5/8" x 1 5/8"
Hole Spacing4 1/4"
Hole Diameter9/16"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Strut Channel SizeHole SpacingPrice
FLEX-STRUT FS-5816SQ E/G Post Bases For Double Channel, 1 5/8 Inch x 3 1/4 Inch For Strut Channel Size | CP6BEQ FS-5816SQ E/G1 5/8" x 3 1/4"4 1/4"€26.21
FLEX-STRUT FS-5810 E/G Post Bases For Single Channel, 1 5/8 Inch x 1 5/8 Inch For Strut Channel Size | CP6BET FS-5810 E/G1 5/8" x 1 5/8"-€21.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEX-STRUT FS-5814SQ E/G Post Bases For Single Channel, 1 5/8 Inch x 1 5/8 Inch For Strut Channel Size
€21.44 /unit