Flat Shipping

Flat Shipping at €24.99 + VAT

FLEX-HONE TOOL GBD50018 Flexible Cylinder Hone, 5 Inch Bore Dia, Silicon Carbide, 180 Grit, 6 Inch Hone Length | CP6BBZ

FLEX-HONE TOOL GBD50018 Flexible Cylinder Hone, 5 Inch Bore Dia, Silicon Carbide, 180 Grit, 6 Inch Hone Length

Item: CP6BBZ Model: GBD50018Cross Ref: 2ZZH7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Cylinder Hone
Abrasive MaterialSilicon Carbide
Compatible Bore Diameter5"
GradeGrade MED , Medium
Grit180
Hone Length6"
Max. Operating Speed600 RPM
Overall Length17 1/2"
Primary Material ApplicationCast Iron, Steel, Stainless Steel
Stem Dia.0.35"
Abrasive Length6"
Compatible Tool TypeCNC Machine, Drill, Drill Press
Maximum Operating Speed600 RPM
Stem Diameter0.35"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.6885
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialCompatible Bore DiameterGritAbrasive LengthStem DiameterMaximum Operating SpeedHone LengthGradePrice
FLEX-HONE TOOL BC8M800CD Diamond Flexible Cylinder Hone, Medium Grade, 800 Grit | CD2EZN 5HXV8 BC8M800CDDiamond8 mm800---2"Medium Duty€47.76
FLEX-HONE TOOL BC11224 Silicon Carbide Flexible Cylinder Hone, Fine Grade, 240 Grit | CD2HEJ 2ZYV9 BC11224Silicon Carbide1 1/2"240---3"Fine€37.33
FLEX-HONE TOOL GBD120018 Cylinder Hone, 12 Inch Bore, 180 Grit Sc | CP6AQR GBD120018Silicon Carbide-------€747.95
FLEX-HONE TOOL BC100180AO Flex-Hone, 1 Inch, 25.4 mm, 180 Alum Oxide | CP6AQT BC100180AOAluminum Oxide1"1803"0.228"1000 RPM--€47.74
FLEX-HONE TOOL BC12180AO Flex-Hone, 1/2 Inch, 12.7 mm, 180 Alum Oxide | CP6AQU BC12180AOAluminum Oxide1/2"1802 1/2"0.168"1000 RPM--€41.60
FLEX-HONE TOOL BC10M180AO Flex-Hone, 10 mm, 0.394 Inch, 180 Alum Oxide | CP6AQV BC10M180AOAluminum Oxide10 mm1802"0.14"1200 RPM--€36.98
FLEX-HONE TOOL BC10M240AO Flex-Hone, 10 mm, 0.394 Inch, 240 Alum Oxide | CP6AQW BC10M240AOAluminum Oxide10 mm2402"0.14"1200 RPM--€41.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEX-HONE TOOL GBD50018 Flexible Cylinder Hone, 5 Inch Bore Dia, Silicon Carbide, 180 Grit, 6 Inch Hone Length
€154.88 /unit