Flat Shipping

Flat Shipping at €24.99 + VAT

FLAMBEAU T618 Compartment Box 18 Compartments | AC4HYX 30C419

FLAMBEAU T618 Compartment Box 18 Compartments

Item: AC4HYX Model: T618Cross Ref: 30C419
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompartment Box
ColorTranslucent
Compartment Depth2.062"
Compartment Height1.562"
Compartment Width1 3/4"
MaterialTranslucent Polypropylene
Number Of Compartments18
Number Of Removable Dividers0
Overall Depth6.437"
Overall Height1 3/4"
Overall Width10 3/4"
Closure TypeSnap
Compartment Wxd(18) 1 3/4" x 2 1/16"
Esd ConductiveNo
Maximum Number Of Compartments18
Number Of Adjustable Dividers0
Number Of Fixed Dividers7
Overall Length6 1/2"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)4.83
Ship length (cm)28.19
Ship width (cm)17.27
HS code3923100000
Country of OriginUS

Product Variants

ProductModelMaterialColorOverall HeightOverall WidthCompartment DepthCompartment WidthOutside HeightOutside LengthPrice
FLAMBEAU 6680KC Compartment Box 24 Compartments Clear | AC3TPD 2W467 6680KCStyrene Butadiene CopolymerClear2.812"13"2.062"2.062"--€20.67
FLAMBEAU 6674KC Compartment Box 6 Compartments Clear | AC3TPE 2W468 6674KCStyrene Butadiene CopolymerClear2.812"13"8 1/4"2.062"--€24.57
FLAMBEAU 6676KC Compartment Box 12 Compartments Clear | AC3TPF 2W469 6676KCStyrene Butadiene CopolymerClear2.812"13"4.188"2.062"--€24.01
FLAMBEAU 6666KC Compartment Box 18 Compartments Clear | AC3TRU 2W781 6666KCStyrene Butadiene CopolymerClear1.812"10 3/4"1 3/4"2.062"--€15.18
FLAMBEAU 6654KD Compartment Box 12 Compartments Clear | AC3TRV 2W782 6654KDStyrene Butadiene CopolymerClear1.812"10 3/4"3.062"1.688"--€15.18
FLAMBEAU 6770AH Compartment Box 9-24 Compartments | AC3TRY 2W786 6770AHPolypropylene CopolymerGray2 1/2"12 1/2"10 3/4"14 5/8"--€38.18
FLAMBEAU T200 Compartment Box 18 Compartments | AC4HYJ 30C406 T200Translucent PolypropyleneTranslucent1 3/8"8 1/4"1 1/4"1 1/4"--€9.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLAMBEAU T618 Compartment Box 18 Compartments
€17.68 /unit