Flat Shipping

Flat Shipping at €24.99 + VAT

FISKARS 710400-1003 Metal Cutting Snip, Left/Right/Straight, 13 Inch Overall Length, 3 1/2 Inch Cutting Length | CV4NGY

FISKARS 710400-1003 Metal Cutting Snip, Left/Right/Straight, 13 Inch Overall Length, 3 1/2 Inch Cutting Length

Item: CV4NGY Model: 710400-1003Cross Ref: 425X92
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Cutting Snip

Shipping Info:

Ship weight (kg) 0.5715
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FISKARS 710400-1003 Metal Cutting Snip, Left/Right/Straight, 13 Inch Overall Length, 3 1/2 Inch Cutting Length
€64.42 /unit