Flat Shipping

Flat Shipping at €24.99 + VAT

FISKARS 710010-1002 Replacement Snip Blades | CV4NXX

FISKARS 710010-1002 Replacement Snip Blades

Item: CV4NXX Model: 710010-1002Cross Ref: 425X93
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Snip Blades
Fits BrandFiskars
MaterialSteel
Overall Length8 1/4"
Accessory TypeSnip Blades
Compatible With BrandFiskars
Product TypeReplacement Snip Blades

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FISKARS 710010-1002 Replacement Snip Blades
€19.37 /unit