Flat Shipping

Flat Shipping at €24.99 + VAT

FISKARS 394731-1001 Tree Pruner Pole and Pole Saw, 13 3/4 Inch Blade Length, Steel, Rubber, 1 1/2 Inch, Wood | CP6AHB

FISKARS 394731-1001 Tree Pruner Pole and Pole Saw, 13 3/4 Inch Blade Length, Steel, Rubber, 1 1/2 Inch, Wood

Item: CP6AHB Model: 394731-1001Cross Ref: 49Z429
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€165.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade
Blade Length13 3/4"
Blade MaterialSteel
Blade Thickness1/4"
Blade Width2 1/4"
Cutting Capacity1 1/2"
FeaturesTwo Double-Lock System Ensures Extended Pole Stays Put
Grip TypeNon Slip
Handle MaterialRubber
Includes(1) 15" Woodzig(R) Saw Blade, Heavy Duty Chain
Lock TypeDouble Thumb Lock
Material ApplicationWood
Max. Length16 ft.
Min. Length7 ft.
Number Of Poles1
Overall Length93 14/25"
Pole MaterialAluminum, Fiberglass
Teeth Per Inch7
Telescoping HandleYes
Tooth GrindPrecision Ground

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthHandle MaterialBlade WidthMaterial ApplicationPrice
FISKARS 392861-1002 Hedge Shears, 10 Inch Blade Length, 23 1/2 Inch Overall Length, Steel, Aluminum | CP6AGY 392861-100223 1/2"Aluminum--€75.83
FISKARS 1066545 Lopper, 2 3/4 Inch Blade Length, 32 Inch Overall Length, 2 in, Steel, Aluminum | CP6AGZ 106654532"Aluminum--€53.24
FISKARS 393981-1003 Tree Pruner Pole and Pole Saw, 12 1/4 Inch Blade Length, Steel, Rubber, 1 1/4 Inch, Wood | CP6AHA 393981-100398.99"Rubber1 3/4"Wood€125.36

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FISKARS 394731-1001 Tree Pruner Pole and Pole Saw, 13 3/4 Inch Blade Length, Steel, Rubber, 1 1/2 Inch, Wood
€165.70 /unit