Flat Shipping

Flat Shipping at €24.99 + VAT

FIREYE FX20-1 Motor, 24 Vdc With Quick Disconnect | CR3AYF

FIREYE FX20-1 Motor, 24 Vdc With Quick Disconnect

Item: CR3AYF Model: FX20-1Cross Ref: 116F29
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,145.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Fits BrandFireye
ApplicationIndustrial
Length Less Shaft6 11/16"
Motor Mounting TypeBrackets, Couplers
Motor Shaft RotationCW/CCW
Oem Replacement BrandFireye
Overall Length7 1/4"
Product TypeCES Servo Motor
Shaft Diameter7/8"
StandardsCE, CULUS, FM APPROVED
Voltage24V DC

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
FIREYE 59-546-3 Quick Disconnect Wire, 10 Ft Length | CR3AYG 59-546-359-546-3€317.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIREYE FX20-1 Motor, 24 Vdc With Quick Disconnect
€2,145.82 /unit