Flat Shipping

Flat Shipping at €24.99 + VAT

FIRE-DEX FS1C001S Turnout Coverall Yellow S | AA4QYP 13A491

FIRE-DEX FS1C001S Turnout Coverall Yellow S

Item: AA4QYP Model: FS1C001SCross Ref: 13A491
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€704.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurnout Coverall
Age GroupAdult
Closure TypeHook And Loop Zipper
ColorYellow
Fits Chest Size38"
GenderUnisex
Inseam29"
MaterialNomex
SizeS
PocketsRadio Pocket Left Chest
StandardsNFPA 1977

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)29.21
Ship length (cm)17.78
Ship width (cm)38.1
HS code6211330010
Country of OriginMX

Product Variants

ProductModelColorSizeMaterialClosure TypeAge GroupPrice
FIRE-DEX FS1C001M Turnout Coverall Yellow M | AA4QYQ 13A492 FS1C001MYellowMNomexHook And Loop ZipperAdult€402.56
FIRE-DEX FS1C001L Turnout Coverall Yellow L | AA4QYR 13A493 FS1C001LYellowLNomexHook And Loop ZipperAdult€402.56
FIRE-DEX FS1C0011 Turnout Coverall Yellow Xl | AA4QYT 13A494 FS1C0011YellowXLNomexHook And Loop ZipperAdult€409.46
FIRE-DEX FS1C0012 Turnout Coverall Yellow 2xl | AA4QYU 13A495 FS1C0012Yellow2XLNomexHook And Loop ZipperAdult€409.46
FIRE-DEX FS1C0013 Turnout Coverall Yellow 3xl | AA4QYV 13A496 FS1C0013Yellow3XLNomexHook And Loop ZipperAdult€409.46
FIRE-DEX FS1C007S Turnout Coverall Tan S | AA4QYW 13A497 FS1C007STanSNomexHook And Loop ZipperAdult€402.56
FIRE-DEX FS1C007M Turnout Coverall Tan M | AA4QYX 13A498 FS1C007MTanMNomexHook And Loop ZipperAdult€402.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIRE-DEX FS1C001S Turnout Coverall Yellow S
€704.78 /unit