Flat Shipping

Flat Shipping at €24.99 + VAT

FIRE-DEX 911H711 Fire Helmet White Modern | AE8AEQ 6CCD3

FIRE-DEX 911H711 Fire Helmet White Modern

Item: AE8AEQ Model: 911H711Cross Ref: 6CCD3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€478.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Helmet
ColorWhite
Fits Hat SizeOne Size Fits Most
Shell MaterialFiberglass
StyleModern
Suspension6 Pt. Ratchet
Chin StrapNomex(R) Quick Release And Postman Slide
IncludesBlack Nomex FR Cotton Lining Ear Cover, Faceshield
Product TypeFire Helmet
StandardsNFPA 1971, CURRENT EDITION

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)20.57
Ship length (cm)42.16
Ship width (cm)34.29
HS code6506103075
Country of OriginUS

Product Variants

ProductModelColorStyleSuspensionShell MaterialChin StrapFits Hat SizePrice
FIRE-DEX 911H911 Fire Helmet Modern White | AA6ATB 13P336 911H911WhiteModernYesFiberglassYes-€299.05
FIRE-DEX 911H912 Fire Helmet Modern Yellow | AA6ATC 13P337 911H912YellowModernYesFiberglassYes-€299.05
FIRE-DEX 911H913 Fire Helmet Modern Red | AA6ATD 13P338 911H913RedModernYesFiberglassYes-€299.05
FIRE-DEX 911H914 Fire Helmet Modern Black | AA6ATE 13P339 911H914BlackModernYesFiberglassYes-€299.05
FIRE-DEX 911H731 Fire Helmet Modern White | AA6ATF 13P340 911H731WhiteModernYesFiberglassYes-€273.74
FIRE-DEX 911H732 Fire Helmet Modern Yellow | AA6ATG 13P341 911H732YellowModernYesFiberglassYes-€273.74
FIRE-DEX 911H733 Fire Helmet Modern Red | AA6ATH 13P342 911H733RedModernYesFiberglassYes-€273.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIRE-DEX 911H711 Fire Helmet White Modern
€478.37 /unit