Flat Shipping

Flat Shipping at €24.99 + VAT

FIRE-DEX 1910G253 Fire Helmet Traditional Red | AA6AUN 13P370

FIRE-DEX 1910G253 Fire Helmet Traditional Red

Item: AA6AUN Model: 1910G253Cross Ref: 13P370
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€518.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Helmet
Chin StrapYes
ColorRed
Shell MaterialFiberglass
StyleTraditional Style
SuspensionYes
Fits Hat Size6 1/2" to 9"
IncludesGoggles, 3M Scotchlite Solid Lime Yellow Trapezoid Trim, Knit Sweatband and Nape
Product TypeFire Helmet
StandardsNFPA 1971

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)46.99
Ship length (cm)33.32
Ship width (cm)22.86
HS code6506103075
Country of OriginUS

Product Variants

ProductModelColorStyleSuspensionShell MaterialChin StrapFits Hat SizePrice
FIRE-DEX 911H911 Fire Helmet Modern White | AA6ATB 13P336 911H911WhiteModernYesFiberglassYes-€299.05
FIRE-DEX 911H912 Fire Helmet Modern Yellow | AA6ATC 13P337 911H912YellowModernYesFiberglassYes-€299.05
FIRE-DEX 911H913 Fire Helmet Modern Red | AA6ATD 13P338 911H913RedModernYesFiberglassYes-€299.05
FIRE-DEX 911H914 Fire Helmet Modern Black | AA6ATE 13P339 911H914BlackModernYesFiberglassYes-€299.05
FIRE-DEX 911H731 Fire Helmet Modern White | AA6ATF 13P340 911H731WhiteModernYesFiberglassYes-€273.74
FIRE-DEX 911H732 Fire Helmet Modern Yellow | AA6ATG 13P341 911H732YellowModernYesFiberglassYes-€273.74
FIRE-DEX 911H733 Fire Helmet Modern Red | AA6ATH 13P342 911H733RedModernYesFiberglassYes-€273.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIRE-DEX 1910G253 Fire Helmet Traditional Red
€518.84 /unit