Flat Shipping

Flat Shipping at €24.99 + VAT

FINISH THOMPSON TTS-AS-40 Air Operated Drum Pump, 55 Gal For Container Size, 16 Gpm

Item: CP6AAU Model: TTS-AS-40Cross Ref: 3KZF9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,273.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Operated Drum Pump
Discharge Tube Outlet O.d.1"
Discharge Tube Outside Dia.1"
For Container Size55 gal.
For Container TypeDrum
For Use WithSemi Viscous Liquids
IncludesStainless Steel Shaft
Includes Discharge HoseNo
Includes NozzleNo
Includes SpoutNo
Includes Suction TubeYes
Max. Flow Rate16 GPM
Max. Head32 ft.
Max. Oil Flow16 GPM
Max. Viscosity800 cPS
MeteredNo
Power SourceAir
Agency ComplianceCE
Discharge Tube Outlet Od1"
Max. Fluid Temp.150°F
Max. Head - Pumps32 ft.
Pump Package TypeBasic Pump Without Discharge Hose
Seal MaterialPTFE
Wetted MaterialsPTFE Resin, Stainless Steel

Shipping Info:

Ship weight (kg) 5.1975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FINISH THOMPSON TTS-AS-40 Air Operated Drum Pump, 55 Gal For Container Size, 16 Gpm
€2,273.25 /unit