FINISH THOMPSON FT30A-AA-BBAB-B2 Air Operated Aluminum Pump, 3 inch Size, Buna -N Diaphragm, Aluminum Seats | CY4AJC

FINISH THOMPSON FT30A-AA-BBAB-B2 Air Operated Aluminum Pump, 3 inch Size, Buna -N Diaphragm, Aluminum Seats

Item: CY4AJC Model: FT30A-AA-BBAB-B2
In Stock

Get it by Tuesday, Jun 17

€2,018.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Shipping Info:

Ship weight (kg) 69.75
Ship height (cm)41.61
Ship length (cm)88.42
Ship width (cm)61.67
Country of OriginUS

Product Variants

ProductModelMPNPrice
FINISH THOMPSON FT30A-AA-BBB0-B2 Air Operated Aluminum Pump, 3 inch Size, Buna -N Diaphragm, Buna-N Seats | CY4AJD FT30A-AA-BBB0-B2FT30A-AA-BBB0-B2€2,018.39
FINISH THOMPSON FT30A-AA-RRAT-B2 Air Operated Aluminum Pump, 3 inch Size, Santoprene Diaphragm, Aluminum Seats | CY4AJE FT30A-AA-RRAT-B2FT30A-AA-RRAT-B2€2,018.39
FINISH THOMPSON FT30A-AA-RRR0-B2 Air Operated Aluminum Pump, 3 inch Size, Santoprene Diaphragm, Santoprene Seats | CY4AJF FT30A-AA-RRR0-B2FT30A-AA-RRR0-B2€1,972.59
FINISH THOMPSON FT30A-AA-2TAT-B2 Air Operated Aluminum Pump, 3 inch Size, PTFE with Santo Diaphragm, Aluminum Seats | CY4AJG FT30A-AA-2TAT-B2FT30A-AA-2TAT-B2€2,914.10
FINISH THOMPSON FT30A-AA-2TTC-B2 Air Operated Aluminum Pump, 3 inch Size, PTFE with Santo Diaphragm, PTFE Seats | CY4AJH FT30A-AA-2TTC-B2FT30A-AA-2TTC-B2€3,047.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FINISH THOMPSON FT30A-AA-BBAB-B2 Air Operated Aluminum Pump, 3 inch Size, Buna -N Diaphragm, Aluminum Seats
€2,018.39 /unit