Flat Shipping

Flat Shipping at €24.99 + VAT

FINISH 1ST 8517-035 Psa Abrasive Roll 60 Feet 180 G | AD4QZJ 42X698

FINISH 1ST 8517-035 Psa Abrasive Roll 60 Feet 180 G

Item: AD4QZJ Model: 8517-035Cross Ref: 42X698
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Abrasive Roll
Abrasive MaterialAluminum Oxide
Backing MaterialPaper
Backing WeightC
ColorGold
GradeVery Fine
Grit180
Length60 ft.
Material PropertiesStearated
Width2 3/4"
Abrasive GradeFine
Attachment TypePSA
Roll Length60 ft.
Roll Width2 3/4"

Shipping Info:

Ship weight (kg) 0.6165
Ship height (cm)7.62
Ship length (cm)16.76
Ship width (cm)17.27
HS code6805200000
Country of OriginFI

Product Variants

ProductModelBacking WeightGradeAbrasive MaterialColorMaterial PropertiesPrice
FINISH 1ST 8516-035 Psa Abrasive Roll 60 Feet 80 G | AD4QZF 42X695 8516-035DMedium DutyAluminum OxideGoldStearated€34.62
FINISH 1ST 8519-035 Psa Abrasive Roll 60 Feet 120 G | AD4QZG 42X696 8519-035DFineAluminum OxideGoldStearated€29.84
FINISH 1ST 8521-035 Psa Abrasive Roll 60 Feet 220 G | AD4QZK 42X699 8521-035CVery FineAluminum OxideGoldStearated€29.69
FINISH 1ST 8518-035 Psa Abrasive Roll 60 Feet 320 G | AD4QZL 42X701 8518-035CExtra FineAluminum OxideGoldStearated€29.77
FINISH 1ST 8522-035 Psa Abrasive Roll 60 Feet 400 G | AD4QZM 42X702 8522-035CExtra FineAluminum OxideGoldStearated€29.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FINISH 1ST 8517-035 Psa Abrasive Roll 60 Feet 180 G
€30.38 /unit