Flat Shipping

Flat Shipping at €24.99 + VAT

FINISH 1ST 8440-035 Psa Sanding Disc 6 Inch 40 G - Pack Of 25 | AD4QYP 42X680

FINISH 1ST 8440-035 Psa Sanding Disc 6 Inch 40 G - Pack Of 25

Item: AD4QYP Model: 8440-035Cross Ref: 42X680
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc
Abrasive MaterialAluminum Oxide, Stearated
Abrasive TypeOpen Coat
Backing MaterialPaper
Backing WeightD
ColorGold
Disc Dia.6"
GradeExtra Coarse
Grit40
Vacuum Hole DesignNo Hole
Abrasive GradeCoarse
Diameter6"
Product TypePSA Disc
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.5985
Ship height (cm)7.62
Ship length (cm)18.29
Ship width (cm)17.53
HS code6805200000
Country of OriginFI

Product Variants

ProductModelGritVacuum Hole DesignAbrasive MaterialBacking MaterialPkg. Qty.Price
FINISH 1ST 8441-035 Psa Sanding Disc 6 Inch 80 G - Pack Of 50 | AD4QYQ 42X681 8441-03580No HoleAluminum Oxide, StearatedPaper50€32.50
FINISH 1ST 8442-035 Psa Sanding Disc 6 Inch 120 G - Pack Of 50 | AD4QYR 42X682 8442-035120No HoleAluminum Oxide, StearatedPaper50€29.89
FINISH 1ST 8443-035 Psa Sanding Disc 6 Inch 150 G - Pack Of 50 | AD4QYT 42X683 8443-035150No HoleAluminum Oxide, StearatedPaper50€30.09
FINISH 1ST 8445-035 Psa Sanding Disc 6 Inch 220 G - Pack Of 50 | AD4QYV 42X685 8445-035220No HoleAluminum Oxide, StearatedPaper50€28.05
FINISH 1ST 8446-035 Psa Sanding Disc 6 Inch 320 G - Pack Of 50 | AD4QYW 42X686 8446-035320No HoleAluminum Oxide, StearatedPaper50€29.99
FINISH 1ST 8447-035 Psa Sanding Disc 6 Inch 400 G - Pack Of 50 | AD4QYX 42X687 8447-035400No HoleAluminum Oxide, StearatedPaper50€29.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FINISH 1ST 8440-035 Psa Sanding Disc 6 Inch 40 G - Pack Of 25
€20.91 /unit